!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BALLAST ÉLECTRONIQUE ADVANCE CENTIUM, 0.53A CA, 9½PO LO, T5, 120-277V

BALLAST ÉLECTRONIQUE ADVANCE CENTIUM, 0.53A CA, 9½PO LO, T5, 120-277V

ADVANCE

BALLAST ÉLECTRONIQUE ADVANCE CENTIUM, 0.53A CA, 9½PO LO, T5, 120-277V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BALLAST ÉLECTRONIQUE ADVANCE CENTIUM, 0.53A CA, 9½PO LO, T5, 120-277V

BALLAST ÉLECTRONIQUE ADVANCE CENTIUM, 0.53A CA, 9½PO LO, T5, 120-277V

ADVANCE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : 103,39 $ / CHAQUE

EHC: EHC :
Min Qty 30 = 3 101,70 $

Compliance and Restrictions

  • None

Ce produit doit être commandé en multiples de 30. Veuillez mettre à jour la quantité commandée pour continuer.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PHL198911
  • Mfr. Model # 198911
  • UNSPSC # 39101901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.31 lbs

Product Details

Ce ballast électronique de la série Centium est conforme aux normes CSA/UL, CEC, FIDE, NOM, RoHS. Il dispose d’une intensité de 0,53 ampère CA, d’une ampoule à ballast T5 et d’un ballast électronique.

Technical Specs

  • ArticleBallast électronique
  • Marque et sériePhilips Advance, Centium
  • Type de d'allumage du ballastProgrammé
  • Nb de lampes supportées2
  • Type de lampe de ballastT5
  • Type de gradationSans réglage de l'intensité
  • Ampères CA0.53
  • NormesCertifié CSA, certifié UL, classé CEC, certifié FIDE, certifié NOM, conformité RoHS
  • Facteur de puissance0.98
  • Intensité de service à 120 V0.23 A
  • Longueur9 1/2 po
  • Hauteur1 po
  • Type de produit Ballasts
  • Type de ballast Électronique
  • Tension d'entrée (V) 120 à 277 V CA
  • Watts max. d'ampoule 28 W
  • Ballast de gradation Non
  • Méthode de gradation Sans réglage de l'intensité
  • Watts d'entrée 62 W à 63 W
  • Facteur de ballast 1.03
  • Fréquence 50/60 Hz
  • Distortion harmonique 0.1
  • Largeur 1 1/3 po
  • Démarreur requis No
  • Country of Origin Mexique (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list