!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CACHE-OREILLES MULTIPOSITION, 25 DB

CACHE-OREILLES MULTIPOSITION, 25 DB

HONEYWELL HOWARD LEIGHT

CACHE-OREILLES MULTIPOSITION, 25 DB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CACHE-OREILLES MULTIPOSITION, 25 DB

CACHE-OREILLES MULTIPOSITION, 25 DB

HONEYWELL HOWARD LEIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.53 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG56GL91
  • Mfr. Model # 1035186VS
  • UNSPSC # 46181901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • ArticleOreillères
  • Taux de réduction du bruit25 dB
  • Matériau du coussinMousse
  • Couleur du gobeletNoir
  • Type de protège-oreillesRigide
  • Numéro de pièce Grainger pour le coussin de remplacement55JR10
  • Matériau de rubanPlastique
  • CaractéristiquesCompatible avec une variété de protections de la tête
  • Type de protège-oreilles Positions multiples
  • Diélectrique Oui
  • À utiliser avec Casques de sécurité, écrans faciaux, casques de sécurité, trousse d'hygiène, casques de soudure
  • Série VeriShield 100
  • Normes CSA Classe A
  • Couleur de ruban Noir
  • Matériau de la tasse ABS
  • Isolation électrique Oui
  • Country of Origin Chine (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list