!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FORET, 19 MM, 118 , 150 MM DE LONGUEUR, TIGE DE 75 MM

FORET, 19 MM, 118 , 150 MM DE LONGUEUR, TIGE DE 75 MM

CLARKSON-OSBORN

FORET, 19 MM, 118 , 150 MM DE LONGUEUR, TIGE DE 75 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FORET, 19 MM, 118 , 150 MM DE LONGUEUR, TIGE DE 75 MM

FORET, 19 MM, 118 , 150 MM DE LONGUEUR, TIGE DE 75 MM

CLARKSON-OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : 73,65 $ / CHAQUE

EHC: EHC :
Min Qty 2 = 147,30 $

Compliance and Restrictions

  • None

Ce produit doit être acheté en quantités de 2 ou plus. Veuillez mettre à jour la quantité pour procéder au paiement.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSBDR50590
  • Mfr. Model # DR50590
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Ce foret Silver et Deming à tige réduite a un diamètre de 1/2 po a une tige longue de 75 mm et une longueur de 150 mm. De plus, il a un angle de pointe de 118°.

Technical Specs

  • ArticleForet
  • Finition - usinageNoire, dorée
  • Taille de foret19,00 mm
  • Type de goujureHélicoïdale
  • Longueur hors tout150,00 mm
  • Diamètre de tige0,5000 po
  • SérieDR50
  • Matériau - usinage Acier rapide
  • Système de mesure Métrique
  • Angle de pointe du foret 118 Degrees
  • Nb de goujures 2
  • Groupe de forets Individuel
  • Longueur de tige 75 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list