!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RESPIRTR PARTIC OZONE ORGANE 10/BTE

RESPIRTR PARTIC OZONE ORGANE 10/BTE

MOLDEX

RESPIRTR PARTIC OZONE ORGANE 10/BTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RESPIRTR PARTIC OZONE ORGANE 10/BTE

RESPIRTR PARTIC OZONE ORGANE 10/BTE

MOLDEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $120.64 / BOX of 10

EHC: EHC :
Min Qty 10 = $1,206.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MDX2801N95
  • Mfr. Model # 2801N95
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

This 2800-series small N95 nuisance organic vapour/ozone particulate respirator has a dual non-adjustable cloth HandyStrap and comes in grey. It meets the NIOSH standard and has a Ventex exhalation valve. The latex disposable respirator includes a Dura-Mesh shell, moulded nose bridge with cushion, Softspun lining, and comfort faceseal. There are 10 respirators in a box.

Technical Specs

  • ArticleRespirateur jetable
  • Classement NIOSHN95, concentrations nuisibles de vapeur organique, concentrations nuisibles d'ozone
  • Type de serre-tête de respirateurDouble, non réglable
  • Forme de respirateurMoulé
  • Classe ISO de salle blancheNon évalué
  • Vanne d'expirationOui
  • Contenu de latexAvec latex
  • Couleur du couvre-œilAucun
  • Eyeshield DimensionsNone
  • ComprendCoque Dura-Mesh, pont de nez moulé avec coussinet, Softspun Lining
  • Taille de masque Petit
  • Matériau de masque Dura-Mesh
  • Comprend un couvre-œil Non
  • Degré de résistance aux éclaboussures ASTM Non évalué
  • Type de couvre-nez Pont moulé
  • Face Seal Type Comfort
  • Couleur Gris
  • Eyeshield Material Aucun
  • Emballage individuel Non
  • Normes NIOSH, ANSI/ISEA 110-2009 Sec. 7.11.1 Résistance à la chaleur et aux flammes
  • Country of Origin États-Unis (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list