!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POTEAU DÉLINÉATEUR,MUTCD,PERMANENT,NOIR,36PO,PLAT,1LB,PEHD

POTEAU DÉLINÉATEUR,MUTCD,PERMANENT,NOIR,36PO,PLAT,1LB,PEHD

APPROVED VENDOR

POTEAU DÉLINÉATEUR,MUTCD,PERMANENT,NOIR,36PO,PLAT,1LB,PEHD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POTEAU DÉLINÉATEUR,MUTCD,PERMANENT,NOIR,36PO,PLAT,1LB,PEHD

POTEAU DÉLINÉATEUR,MUTCD,PERMANENT,NOIR,36PO,PLAT,1LB,PEHD

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $101.74 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS26K986
  • Mfr. Model # 04-36-BWG
  • UNSPSC # 46161508
  • CATALOGUE PAGE # 1015
  • Shipping Weight 2.71 lbs

Product Details

This delineator post is made of HDPE. It meets MUTCD standards and measures 36 inches x 36 inches. It includes a mounting base with four anchors. Traffic delineator posts have a narrow profile to separate lanes of traffic or separate vehicle and pedestrian areas. A brightly coloured body and reflective bands make them visible in low-light conditions.

Technical Specs

  • ArticlePoteau délinéateur
  • Hauteur hors tout36 po
  • Style de têtePlate
  • Couleur du corpsNoir
  • ComprendBase de montage (4 ancrages non compris)
  • Comprend une base lestéeNon
  • Type d'installationPermanente
  • Niveau de réflexionPrismatique de haute intensité
  • Couleur de baseNoir
  • Conformité aux exigences MUTCDOui
  • NormesMUTCD
  • Type de produit Poteaux délinéateurs
  • Couleur de la bande réfléchissante Blanc
  • Matériau du corps PEHD
  • Hauteur du cône 36 po
  • Bandes réfléchissantes incluses Oui
  • Nestable No
  • Diamètre extérieur 2 po
  • Poids 1 lb
  • Hauteur de la bande réfléchissante 3 po
  • Nb de bandes réfléchissantes 2
  • Country of Origin États-Unis (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list