!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DANGER SIGN, PLASTIC, HOLE MOUNT, 10X14 IN, 0.065 IN THICK, CADMIUM MAY CAUSE CANCER CAUSES DAMAGE TO LUNGS & KIDNEYS...

DANGER SIGN, PLASTIC, HOLE MOUNT, 10X14 IN, 0.065 IN THICK, CADMIUM MAY CAUSE CANCER CAUSES DAMAGE TO LUNGS & KIDNEYS...

ZING

DANGER SIGN, PLASTIC, HOLE MOUNT, 10X14 IN, 0.065 IN THICK, CADMIUM MAY CAUSE CANCER CAUSES DAMAGE TO LUNGS & KIDNEYS... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DANGER SIGN, PLASTIC, HOLE MOUNT, 10X14 IN, 0.065 IN THICK, CADMIUM MAY CAUSE CANCER CAUSES DAMAGE TO LUNGS & KIDNEYS...

DANGER SIGN, PLASTIC, HOLE MOUNT, 10X14 IN, 0.065 IN THICK, CADMIUM MAY CAUSE CANCER CAUSES DAMAGE TO LUNGS & KIDNEYS...

ZING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.77 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZNG2660
  • Mfr. Model # 2660
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • ItemDanger Sign
  • ANSI 969 CompliantNot ANSI 969 Compliant
  • Average Outdoor Durability5 to 7 yr
  • Depth1/8 in
  • Graffiti ResistantNot Graffiti-Resistant
  • Includes Mounting HardwareMounting Hardware Included
  • Material PropertiesRigid
  • Maximum Viewing Distance - Favorable Conditions100 ft
  • Metal DetectableNot Metal Detectable
  • Minimum Service Temperature-30 Degrees F
  • Mounting Hole Dia.0.125 in
  • Number of Printed Sides1
  • Outdoor Life Expectancy5 to 7 yr
  • Printed LanguageEnglish
  • Protective CoatingNo Protective Coating
  • Sign Background ColourWhite
  • Sign HeaderDanger
  • Sign Header StyleText
  • Sign LegendCadmium May Cause Cancer Causes Damage to Lungs and Kidneys Wear Respiratory Protetion in This Area Authorized Personnel Only
  • Sign Legend StyleText
  • Sign MaterialPlastic
  • Sign Mounting LocationWall
  • Sign ShapeHorizontal Rectangle
  • Thickness0.065 in
  • Width14 in
  • ADA Compliant Not ADA Compliant
  • Anti-Slip Surface No Anti-Slip Surface
  • Corrosion Resistant Corrosion-Resistant
  • Glow-in-the-Dark Not Glow In The Dark
  • Height 10 in
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Maximum Service Temperature 120 Degrees F
  • Maximum Viewing Distance - Unfavorable Conditions 50 ft
  • Minimum Application Temperature 40 Degrees F
  • Mirror Print Not Mirror Print
  • Mounting Pattern 4 Corner
  • OSHA Regulations OSHA 1910.145
  • Package Quantity 1
  • Product Type Danger Sign
  • Retroreflective Grade Not Retroreflective
  • Sign Format Traditional OSHA
  • Sign Header Background Colour Black, Red, White
  • Sign Header Text Colour White
  • Sign Legend Background Colour White
  • Sign Legend Text Colour Black
  • Sign Material Group Rigid Plastic
  • Sign Mounting Style Mounting Holes
  • Standards GHS HazCom Standards
  • UV Resistant UV-Resistant
  • Write on Surface No Write-On Surface
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: UL Environment Claims Validated

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list