!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TROUSSE INTEGREE S/ CORDON,2.0 AH,M18

TROUSSE INTEGREE S/ CORDON,2.0 AH,M18

MILWAUKEE

TROUSSE INTEGREE S/ CORDON,2.0 AH,M18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TROUSSE INTEGREE S/ CORDON,2.0 AH,M18

TROUSSE INTEGREE S/ CORDON,2.0 AH,M18

MILWAUKEE

Sale Price : $565.00 / each

Offer ends 30 Apr 2026

Your Price :
$804.96 / each

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2991-22
  • Mfr. Model # 2991-22
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.597 lbs

Technical Specs

  • ArticleTrousse intégrée sans cordon
  • Capacité de la batterie2,0 Ah
  • Tool BrandMilwaukee
  • Numéro de modèle de batterie48-11-1850
  • Chargeur48-59-1812
  • Meuleuse angulaire2880-20
  • Angle Grinder - Free Speed9,000 RPM
  • Clé à chocs2854-20
  • Nb d'outils 3
  • Comprend (2) Batteries, chargeur
  • Number of Batteries Included 2
  • Série de la batterie M18
  • Chargeur inclus Oui
  • Angle Grinder - Wheel Dia. 4 1/2 in, 5 in
  • Coffre inclus (1) sac de transport
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list