!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Magasiner Par
VENTE PAR PROVINCE
Marque
Prix
Lubrication Type
Number of Stages
Output Power
Maximum Operating Pressure
Phase
Compressor Package Type
Sound Level
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Stationary Electric Air Compressors

Stationary electric air compressors install in a fixed location and are often connected to a distributed air system. The type and size of air compressor needed is based on the air flow requirements, measured in cubic feet per minute (cfm), of the tools and equipment that the air compressor will be operating simultaneously.

https://catalogue.grainger.ca/?hybris=true

 89  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • SPEEDAIRE
  • ELECTRIC AIR COMPRESSOR, 2 HP, 1 STAGE, HORIZONTAL, 30 GAL, 4.9 CFM, 135 PSI, BASE MODEL
  • Item # SDR4B234
  • Mfr. Model # 4B234
  • EHC: EHC :
  • Single-stage tank mount air compresor with a longer pump life. Higher pressure - 135 PSI max. Designed to cycle on/off while providing continuous air with 80/20 duty cycle. High performance, cast iron, two cylinder pump. Open drip proof single phase motors with thermal overload protection. NEMA 1 enclosure pressure switch with gauge. Pressure switch setting 100 PSI on and 135 PSI off.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1605
  • SPEEDAIRE
  • ELECTRIC AIR COMPRESSOR, 2 HP, 1 STAGE, VERTICAL, 30 GAL, 4.9 CFM, 135 PSI, BASE MODEL
  • Item # SDR4B233
  • Mfr. Model # 4B233
  • EHC: EHC :
  • Single-stage tank mount air compresor with a longer pump life. Higher pressure - 135 PSI max. Designed to cycle on/off while providing continuous air with 80/20 duty cycle. High performance, cast iron, two cylinder pump. Open drip proof single phase motors with thermal overload protection. NEMA 1 enclosure pressure switch with gauge. Pressure switch setting 100 PSI on and 135 PSI off.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • INGERSOLL RAND
  • AIR COMPRESSOR, ELECTRIC, STATIONARY, TWO STAGE, 28 A, 230 V, 1/2" FNPT, 48 X 40 X 76 IN, CAST IRON
  • Item # IRG2340L5-23-1
  • Mfr. Model # 2340L5-V-230/1
  • EHC: EHC :
  • This 230-volt, cast iron, two-stage stationary electric air compressor is 48 x 40 x 76 inches in dimension with a 1/2" FNPT outlet. It has a 60 Hz ODP motor and runs on 28 amps with a continuous duty cycle. It operates at a maximum pressure of 175 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1605
  • INGERSOLL RAND
  • COMPRESSEUR AIR,ÉLECTRIQUE,STATIONNAIRE,2 ÉTAPES,15.2 A,230 V,3/4 PO FNPT,48 X 40 X 76 PO,FONTE
  • Item # IRG2475N5V23-3
  • Mfr. Model # 2475N5-V 230-3-60
  • EHC: EHC :
  • Ce compresseur d'air électrique stationnaire à deux étages de 230 volts est doté d'un moteur ODP de 60 Hz avec un cycle de service continu et fonctionne avec une puissance de 15,2 ampères. Il est fabriqué en fonte et mesure 48 x 40 x 76 pouces avec une sortie FNPT 3/4 po. Il fonctionne à une pression maximale de 175 LB/PO2.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1605
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list