!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GANTS ENDUITS,UNIVRSL,MOLLETON/MOUSSE,PR

GANTS ENDUITS,UNIVRSL,MOLLETON/MOUSSE,PR

BDG

GANTS ENDUITS,UNIVRSL,MOLLETON/MOUSSE,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
GANTS ENDUITS,UNIVRSL,MOLLETON/MOUSSE,PR

GANTS ENDUITS,UNIVRSL,MOLLETON/MOUSSE,PR

BDG

Clearance Price :
$2.28 / PAIRE

Your Price : $9.12 / PAIRE

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG9919393K
  • Mfr. Model # 99-1-9393-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

These cut and sewn style, PVC coated gloves with a 12 inch long safety cuff and have cotton knit. These gloves have full coating coverage and have a high-grip safety feature.

Technical Specs

  • ArticleGants enduits
  • Style de gantGants enduits
  • Style de protection des mainsGant
  • Performance du gantAdhérence élevée
  • Style de manchetteSécurité
  • Couverture des doigtsDoigt complet
  • Longueur du gant11 po
  • Matériau de la doublure du gantNon doublé
  • Fini de l'enduit du gantRugueux
  • Sans siliconeNon
  • CouleurVert
  • Résistance aux coupures ANSI/ISEA Non déterminé
  • Résistance à l'abrasion ANSI/ISEA Non déterminé
  • Style de main du gant Gauche et droite
  • Matériau de l'enduit du gant PVC
  • Sans latex Non
  • Couverture de l'enduit du gant Complet
  • Construction du gant Coupé-cousu
  • Glove Coating Colour Vert
  • Compatible avec les écrans tactiles No
  • Résistance aux perforations ANSI/ISEA Non déterminé
  • Matériau de paume Coton
  • Country of Origin Chine (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list