!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GANTS ENDUITS, MAUVE, 2TG, PQ12

GANTS ENDUITS, MAUVE, 2TG, PQ12

ATG

GANTS ENDUITS, MAUVE, 2TG, PQ12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GANTS ENDUITS, MAUVE, 2TG, PQ12

GANTS ENDUITS, MAUVE, 2TG, PQ12

ATG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $137.20 / PAQUET of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DSIGP56425XXL
  • Mfr. Model # GP56425/XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ArticleGants enduits
  • Matériau en tricotNylon
  • Style de main du gantGauche et droite
  • Performance du gantDextérité élevée
  • Style de manchetteTricot
  • Couverture des doigtsDoigt complet
  • Couverture de l'enduit du gantPaume
  • Taille - alphabétique2TG
  • Construction du gantTricot sans coutures
  • Couleur du revêtement du gantNoir
  • SérieMaxiDry
  • Compatible avec les écrans tactilesNon
  • CouleurMauve/noir
  • Style de gant Tricot
  • Résistance à l'abrasion ANSI/ISEA 3
  • Double trempage Non
  • Matériau de l'enduit du gant Nitrile microporeux
  • Sans latex Non
  • Comprend un entredoigt-index renforcé Non
  • Taille - Numérique 11
  • Longueur du gant 9,8 po
  • Matériau de la doublure du gant Lycra/nylon
  • Fini de l'enduit du gant Mousse
  • Épaisseur Cal. 15
  • Sans silicone Non
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list