!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT RESISTANT GLOVES, ANSI 3/A7, 13 GA/SEAMLESS KNIT, SIZE L/9, GREY/BLACK, BIOPOLYMER/HPPE, PAIR

CUT RESISTANT GLOVES, ANSI 3/A7, 13 GA/SEAMLESS KNIT, SIZE L/9, GREY/BLACK, BIOPOLYMER/HPPE, PAIR

MCR SAFETY

CUT RESISTANT GLOVES, ANSI 3/A7, 13 GA/SEAMLESS KNIT, SIZE L/9, GREY/BLACK, BIOPOLYMER/HPPE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, ANSI 3/A7, 13 GA/SEAMLESS KNIT, SIZE L/9, GREY/BLACK, BIOPOLYMER/HPPE, PAIR

CUT RESISTANT GLOVES, ANSI 3/A7, 13 GA/SEAMLESS KNIT, SIZE L/9, GREY/BLACK, BIOPOLYMER/HPPE, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.57 / pair

EHC: EHC :
Min Qty 12 = $510.84

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF92743BPL
  • Mfr. Model # 92743BPL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.06 lbs

Product Details

Keep hands covered in the workplace with these grey and black cut-resistant gloves. These general-purpose gloves are made from biopolymer and HPPE and have a 13-gauge thickness for better protection. The seamless knit offers dexterity and comfort when working. These gloves are a size large/nine. These gloves are ANSI abrasion level three and ANSI cut level A7.

Technical Specs

  • ItemCoated Glove
  • Hem StyleFinished
  • Knit MaterialHPPE
  • Hand Protection StyleGlove
  • StandardsANSI, ANSI/ISEA 105:2016, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN 388, FDA Compliant
  • Palm TypeCoated
  • Double-DippedNo
  • Glove Coating MaterialNitrile
  • Includes Finger FourchettesNo
  • Base Coating CoveragePalm and Fingers
  • Includes Reinforced Thumb CrotchNo
  • Fabric Weight13 g
  • Size- AlphaL
  • Glove ConstructionSeamless Knit
  • ReversibleNo
  • SeriesHyperMax 92743BP
  • Touchscreen CompatibleYes
  • Pairs per Package144
  • ANSI/ISEA Abrasion Cycles2000
  • ANSI/ISEA Puncture Force197 N
  • ANSI/ISEA Puncture Level5
  • ANSI/ISEA Cut Level A7
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 6
  • EN 388 Rating 6A7X5X
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose, High Dexterity
  • Cuff Style Knit
  • Latex-Free No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm and Fingertips
  • Size- Numeric 9
  • Glove Length 11.42 in
  • Glove Coating Colour Black
  • Glove Features Dexterity, Touchscreen Compatible
  • Thickness 13 ga
  • Silicone-Free No
  • Sold As Pair
  • ANSI/ISEA Cut Load 4,613 g
  • Reflective Backing No
  • Colour Black, Grey
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list