!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GANTS ENDUITS,2TG,PEHP,POIGNET TRICOT,PR

GANTS ENDUITS,2TG,PEHP,POIGNET TRICOT,PR

BDG

GANTS ENDUITS,2TG,PEHP,POIGNET TRICOT,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GANTS ENDUITS,2TG,PEHP,POIGNET TRICOT,PR

GANTS ENDUITS,2TG,PEHP,POIGNET TRICOT,PR

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.75 / PAIRE

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG991816011
  • Mfr. Model # 99-1-8160-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • ArticleGants enduits
  • Style de gantTricot sans coutures
  • Style de protection des mainsGant
  • Classement EN 3884X44E
  • IsolationNon
  • Performance du gantDextérité élevée, adhérence élevée
  • Style de manchettePoignet tricoté
  • Sans latexOui
  • Couverture des doigtsDoigt complet
  • Température max.212 Degrees F
  • Construction du gantTricot sans coutures
  • Fini de l'enduit du gantMousse
  • Série99-1-8160
  • Sans siliconeNon
  • Unité de ventePaire
  • Évalué pour une protection contre les chocs EN 388Non
  • CouleurNoir / blanc
  • Résistance aux coupures ANSI/ISEA A6
  • Résistance à l'abrasion ANSI/ISEA Non déterminé
  • Niveau de protection ANSI/ISEA contre la piqûre des aiguilles - paume Non déterminé
  • Normes ANSI/ISEA 105, EN 388, EN 407
  • Style de main du gant Gauche et droite
  • Matériau de l'enduit du gant NBR
  • Comprend les fourchettes des doigts Non
  • Niveau de protection contre les chocs ANSI/ISEA Non déterminé
  • Couverture de l'enduit du gant Paume
  • Longueur du gant 9 3/4 po
  • Couleur du revêtement du gant Noir
  • Réversible Non
  • Compatible avec les écrans tactiles Oui
  • Nb de paires par paquet 1
  • Grammes de coupe ANSI/ISEA ≥ 3 000 g
  • Résistance aux perforations ANSI/ISEA Non déterminé
  • Matériau de paume PEHP
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list