!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VIS À TÊTE PLATE À DOUILLE,¾"-10,2PO LO,PLATE,OXYDE NOIR,ACIER,UNC,5PQ

VIS À TÊTE PLATE À DOUILLE,¾"-10,2PO LO,PLATE,OXYDE NOIR,ACIER,UNC,5PQ

APPROVED VENDOR

VIS À TÊTE PLATE À DOUILLE,¾"-10,2PO LO,PLATE,OXYDE NOIR,ACIER,UNC,5PQ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VIS À TÊTE PLATE À DOUILLE,¾"-10,2PO LO,PLATE,OXYDE NOIR,ACIER,UNC,5PQ

VIS À TÊTE PLATE À DOUILLE,¾"-10,2PO LO,PLATE,OXYDE NOIR,ACIER,UNC,5PQ

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.10 / PAQUET of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP26LA35
  • Mfr. Model # U07410.075.0200
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1132
  • Shipping Weight 1.28 lbs

Product Details

Vis à tête plate à douille en acier avec finition en oxyde noir. Conforme aux normes ASME B18.3.

Technical Specs

  • ArticleVis à tête plate à douille
  • Système de mesurePouce
  • Taille de prise1/2 po
  • FinitionOxyde noir
  • Longueur minimale du filetage2 po
  • Hauteur de tête0,396 po
  • Style de filetageEntièrement fileté
  • Normes dimensionnellesASME B18.3
  • Arbre d'entraînement-58 Degrees F
  • Résistance à la traction135 000 lb/po²
  • Type de filetageGrossier
  • Type de tête Plate
  • Type d'entraînement Creux
  • Matériau Acier
  • Taille de filetage 3/4 po-10
  • Longueur de fixation 2 po
  • Diamètre de la tête 1,438 po
  • Angle de la fraise 82 degrés
  • Température max. 302 Degrees F
  • Dureté Rockwell C37 à C44
  • Direction de filetage Droitier
  • Country of Origin Variable (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list