!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUQUE UNISEXE WA161,MARRON,TAILLE UNIVERSELLE,100% ACRYLIQUE

TUQUE UNISEXE WA161,MARRON,TAILLE UNIVERSELLE,100% ACRYLIQUE

TOUGH DUCK

TUQUE UNISEXE WA161,MARRON,TAILLE UNIVERSELLE,100% ACRYLIQUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
TUQUE UNISEXE WA161,MARRON,TAILLE UNIVERSELLE,100% ACRYLIQUE

TUQUE UNISEXE WA161,MARRON,TAILLE UNIVERSELLE,100% ACRYLIQUE

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.52 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICWA161BRNMLXL
  • Mfr. Model # WA161
  • UNSPSC # 53102503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Product Details

Bonnet unisexe brun WA161, taille universel, en tricot acrylique à 100 %. 100 % acrylique, couleurs naturelles traditionnelles et convient aux ornements. Les casques et coiffures de travail couvrent la tête/la nuque des travailleurs pour les protéger du soleil et les aider à réguler la température corporelle par temps chaud/froid.

Technical Specs

  • ArticleBouchon
  • Type de vêtementTuque
  • MatériauAcrylique
  • Longueur8 1/2 po
  • Instructions de nettoyage et d'entretienLavage à la machine à l'eau tiède et cycle délicat, ne pas utiliser d'eau de Javel, séchage par culbutage à basse température, repassage à basse température au besoin, ne pas nettoyer à sec
  • GenreUnisexe
  • Style Tuque
  • Zones couvertes Oreilles, tête
  • Couleur Brun
  • Taille Universel
  • Caractéristiques 100 % acrylique, couleurs naturelles traditionnelles, convient aux ornements
  • Série WA161
  • Country of Origin Chine (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list