!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CPCHN ANTIPS A/ VRLG CAME TYPE DC,70 ° F/100 LB/PO2 MAX,FLTG 6 PO,RAC/CPLR 6 PO,AC INOX/NTRL

CPCHN ANTIPS A/ VRLG CAME TYPE DC,70 ° F/100 LB/PO2 MAX,FLTG 6 PO,RAC/CPLR 6 PO,AC INOX/NTRL

GREENLINE HOSE & FITTINGS

CPCHN ANTIPS A/ VRLG CAME TYPE DC,70  ° F/100 LB/PO2 MAX,FLTG 6 PO,RAC/CPLR 6 PO,AC INOX/NTRL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CPCHN ANTIPS A/ VRLG CAME TYPE DC,70 ° F/100 LB/PO2 MAX,FLTG 6 PO,RAC/CPLR 6 PO,AC INOX/NTRL

CPCHN ANTIPS A/ VRLG CAME TYPE DC,70 ° F/100 LB/PO2 MAX,FLTG 6 PO,RAC/CPLR 6 PO,AC INOX/NTRL

GREENLINE HOSE & FITTINGS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $267.72 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GREG65SSDC600
  • Mfr. Model # G65SSDC-600
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.8 lbs

Product Details

Ce capuchon anti-poussière de type DC à verrouillage à came est fabriqué en acier inoxydable 316 résistant à la corrosion. Le joint est en nitrile. Il peut supporter une pression maximale de 100 LB/PO2 à 70 °F. La taille du raccord de tuyau et de l'accouplement est de 6 po et la taille du filetage est de 6 po.

Technical Specs

  • ArticleSerrure à came
  • Matériau du corpsAcier inoxydable 316
  • Taille de coupleur6 po
  • Taille du raccord pour tuyau6 po
  • Matériau du joint d'étanchéitéNitrile
  • Taille de filetage6 po
  • Composant de couplage Douille
  • Type de coupleur Type DC
  • Type de connexion Sans objet
  • Pression de service max. à 70 F 100 lb/po²
  • Comprend un bras de verrouillage Bras de blocage inclus
  • Normes A-A-59326B
  • Country of Origin Chine (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list