!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COUPLAGE CAME/RAINURE,POLYPROPYLENE

COUPLAGE CAME/RAINURE,POLYPROPYLENE

USA SEALING

COUPLAGE CAME/RAINURE,POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COUPLAGE CAME/RAINURE,POLYPROPYLENE

COUPLAGE CAME/RAINURE,POLYPROPYLENE

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.18 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSBULKCGF402
  • Mfr. Model # BULK-CGF-402
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • ArticleRaccords à came et rainure
  • Matériau du corpsPolypropylène
  • Taille de coupleur2 po
  • Sexe du raccord pour tuyauMâle
  • Taille du raccord pour tuyau2 po
  • Dia. extérieur de fiche2-1/2 po
  • Longueur hors tout4 27/32 po
  • NormesA-A-59326
  • Composant de couplage Bouchon
  • Type de coupleur Type E
  • Pour D.I. de tuyau 2 po
  • Type de connexion Tige de tuyau
  • Pression de service max. à 70 F 250 lb/po²
  • Matériau du joint d'étanchéité Buna-N
  • Comprend un bras de verrouillage Bras de blocage non inclus
  • Country of Origin Chine (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list