!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOTEUR

MOTEUR

GENTEQ

MOTEUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTEUR

MOTEUR

GENTEQ

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $860.60 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AOS6707
  • Mfr. Model # 6707
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.4 lbs

Technical Specs

  • ArticleMoteur pour ventilateur à entraînement direct électronique
  • Rendement nominal (tr/min)1 050
  • Tension (V)208-230/277
  • Carcasse48
  • Diamètre d'arbre1/2 po
  • Protection thermique du moteurAucune
  • Température ambiante max.45 Degrees C
  • Longueur hors tout10-7/16 po
  • Conception de moteurModule de commande du moteur
  • Conception de l'enveloppe du moteurOuvert à circulation d'air
  • Phases1
  • Facteur de service du moteur1
  • Diamètre du corps5-2/3 po
  • Hz60/50
  • Type d'arbre de moteurPlat
  • NormesHomologation UL, certification CSA
  • Utilisable à 208 VUtilisable à 208 V
  • HP 3/4
  • Nb de vitesses 5
  • Rotation d'arbre de moteur SH/SAH
  • Type de fixation du moteur Frontale
  • Longueur d'arbre 3-15/16 po
  • Roulements de moteur Billes
  • Intensité maximale (A) 4,9
  • Longueur sans tige 6-1/2 po
  • Sous-application de moteur Ventilateurs/soufflantes à entraînement direct
  • Position de fixation du moteur Horizontale
  • Application de moteur CVCA/R
  • Classe d'isolation B
  • Condensateur requis Non
  • Matériau de la carcasse du moteur Acier
  • Nombre d'arbres 1
  • Utilisable à 200 V Non utilisable à 200 V
  • Country of Origin Mexique (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list