!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FORET À TARIÈRE, FORET 13/16 PO, 12 PO LO, TIGE HEXAGONALE, TIGE HEXAGONALE DE 7/16 PO

FORET À TARIÈRE, FORET 13/16 PO, 12 PO LO, TIGE HEXAGONALE, TIGE HEXAGONALE DE 7/16 PO

IRWIN

FORET À TARIÈRE, FORET 13/16 PO, 12 PO LO, TIGE HEXAGONALE, TIGE HEXAGONALE DE 7/16 PO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FORET À TARIÈRE, FORET 13/16 PO, 12 PO LO, TIGE HEXAGONALE, TIGE HEXAGONALE DE 7/16 PO

FORET À TARIÈRE, FORET 13/16 PO, 12 PO LO, TIGE HEXAGONALE, TIGE HEXAGONALE DE 7/16 PO

IRWIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : 116,36 $ / CHAQUE

EHC: EHC :
Min Qty 6 = 698,16 $

Compliance and Restrictions

  • None

Ce produit doit être commandé en multiples de 6. Veuillez mettre à jour la quantité commandée pour continuer.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRW48513
  • Mfr. Model # 48513
  • UNSPSC # 27111537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.672 lbs

Product Details

Ce foret à bois est en acier. Il est conçu pour être utilisé sur du bois. Ce foret a un fini PTFE et des mesures fractionnaires en po. Il a une longueur de 12 po. De plus, il a des cannelures paraboliques, une tige hexagonale et une direction de coupe à droite.

Technical Specs

  • ArticleForet à bois
  • Matériau - usinageAcier
  • Système de mesurePouce (fraction)
  • Équivalent décimal0,8125 po
  • Type de queue - usinageHexagonale
  • Centre de la tarièreSolide
  • Application - matière principaleBois
  • Type de goujureParabolique
  • Style de tarière Tarière de navire
  • Finition - usinage PTFE
  • Taille de foret 13/16 po
  • Longueur hors tout 12 po
  • Taille de tige hexagonale 7/16 po
  • Direction de coupe Droitier
  • Groupe de forets Individuel
  • Country of Origin Brésil (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list