!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY READING GLASSES, FRAMELESS, WRAPAROUND, PC, DURAMASS, +2.00, BIFOCAL, CSA

SAFETY READING GLASSES, FRAMELESS, WRAPAROUND, PC, DURAMASS, +2.00, BIFOCAL, CSA

MCR SAFETY

SAFETY READING GLASSES, FRAMELESS, WRAPAROUND, PC, DURAMASS, +2.00, BIFOCAL, CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY READING GLASSES, FRAMELESS, WRAPAROUND, PC, DURAMASS, +2.00, BIFOCAL, CSA

SAFETY READING GLASSES, FRAMELESS, WRAPAROUND, PC, DURAMASS, +2.00, BIFOCAL, CSA

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.96 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFBKH20
  • Mfr. Model # BKH20
  • UNSPSC # 42142901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

These Bearkat BK1 medium frameless polycarbonate safety reading glasses with 99.9% UV protection have a wraparound frame that comes in clear. They have Duramass hardcoat bifocal clear lenses with +2.00 bottom diopter strength that meet the CSA Z94.3 standard. The lightweight unisex glasses have padded arms with hybrid tips and non-slip soft temples.

Technical Specs

  • ItemBifocal Safety Reading Glasses
  • Arm ColourClear
  • Arm Tip TypeHybrid
  • Diopter LocationBottom
  • Eyewear SizeStandard
  • Frame ColourClear
  • Frame StyleWraparound
  • GenderUnisex
  • Includes Anti-Static Lens CoatingNo
  • Includes Eye Socket LiningNo
  • Includes Padded ArmsYes
  • Lens ColourClear
  • Lens MaterialPolycarbonate
  • Photochromatic LensNo
  • StandardsANSI, CSA
  • X-Ray DetectableNo
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Material Polycarbonate
  • Dielectric Protection No
  • Diopter Strength +2.00
  • For Small Heads Designation Not Rated for Small Heads
  • Frame Material Polycarbonate
  • Frame Type Frameless
  • Includes Anti-Fog Lens Coating No
  • Includes Brow Lining No
  • Includes No Lens Coatings No
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Function Bifocal
  • Metal Detectable No
  • Series BK1
  • Welding Shade Designation Not Rated for Welding Use
  • Lens Coating Anti-Scratch
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list