!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAPET DE NON-RETOUR CONIQUE À BILLE ET À RESSORT, EN LIGNE, CONIQUE, TAILLE DE TUYAU 1/8 PO, FNPT X FNPT, PVC

CLAPET DE NON-RETOUR CONIQUE À BILLE ET À RESSORT, EN LIGNE, CONIQUE, TAILLE DE TUYAU 1/8 PO, FNPT X FNPT, PVC

APPROVED VENDOR

CLAPET DE NON-RETOUR CONIQUE À BILLE ET À RESSORT, EN LIGNE, CONIQUE, TAILLE DE TUYAU 1/8 PO, FNPT X FNPT, PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAPET DE NON-RETOUR CONIQUE À BILLE ET À RESSORT, EN LIGNE, CONIQUE, TAILLE DE TUYAU 1/8 PO, FNPT X FNPT, PVC

CLAPET DE NON-RETOUR CONIQUE À BILLE ET À RESSORT, EN LIGNE, CONIQUE, TAILLE DE TUYAU 1/8 PO, FNPT X FNPT, PVC

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.86 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4DHZ3
  • Mfr. Model # PVC CHK 426-2F2F-F
  • UNSPSC # 40141622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Article - Clapets de non-retourClapet de non-retour
  • Mécanisme et conception du corpsEn ligne, à bille, conique
  • Taille de tuyau - Clapets anti-retour1/8 po
  • Pression de rupture - Clapets anti-retour1,0 lb/po²
  • Matériel du sceau - Clapets anti-retourViton
  • Température minimale - vannes-20 Degrees F
  • Pression de vapeur maximale - vannesNon évaluée
  • Matériel du ressort - Clapets anti-retourAcier inoxydable
  • Application - vannesUsage général
  • Largeur1 po
  • Taille hexagonale1 po
  • Conception du débit Unique
  • Matériau du corps (vannes) PVC
  • Type de connexion - Clapets anti-retour FNPT x FNPT
  • Orientation montante - Clapets anti-retour Horizontal, vertical
  • Température maximale - vannes 140 Degrees F
  • Pression d'eau maximale - vannes 125 lb/po²
  • Matériel du siège - Clapets anti-retour PVC
  • Passage intégral - vannes Oui
  • Longueur 2-29/32 po
  • Hauteur hors tout 1 po
  • Country of Origin États-Unis (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list