!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AC GEARMOTOR, PARALLEL, SINGLE OUTPUT SHAFT, SPLIT-PHASE, ODP, 90 RPM, 150 IN-LB MAXIMUM TORQUE

AC GEARMOTOR, PARALLEL, SINGLE OUTPUT SHAFT, SPLIT-PHASE, ODP, 90 RPM, 150 IN-LB MAXIMUM TORQUE

DAYTON

AC GEARMOTOR, PARALLEL, SINGLE OUTPUT SHAFT, SPLIT-PHASE, ODP, 90 RPM, 150 IN-LB MAXIMUM TORQUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AC GEARMOTOR, PARALLEL, SINGLE OUTPUT SHAFT, SPLIT-PHASE, ODP, 90 RPM, 150 IN-LB MAXIMUM TORQUE

AC GEARMOTOR, PARALLEL, SINGLE OUTPUT SHAFT, SPLIT-PHASE, ODP, 90 RPM, 150 IN-LB MAXIMUM TORQUE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $866.38 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DTN1LPP1
  • Mfr. Model # 014-030-0019
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 30
  • Shipping Weight 22.13 lbs

Product Details

GEARMOTOR PARALLEL SHAFT 90RPM AC

Technical Specs

  • ItemAC Gearmotor
  • Motor TypeSplit-Phase
  • Nameplate Speed90 RPM
  • Overhung Load Capacity150 lb
  • Output Shaft Height3 in
  • Operating Voltage115V AC
  • Gear Ratio19:1
  • Shaft OrientationParallel
  • Motor Duty ClassContinuous
  • Bearing TypeBall on Motor, Porous Bronze Sleeve on Case
  • Full Load Current3.9 A
  • Gear TypeHelical (1st Stage), Spur (Subsequent Stages)
  • Housing Material FinishMotor Painted, Gearcase Unpainted
  • Keyway Depth5/8 in
  • Keyway Width3/16 in
  • LubricationGrease Filled
  • Mount Hole Center-to-Center Length2.38 in
  • Mount TypeAny Position
  • Output Shaft Length1 1/2 in
  • Overall Width8.13 in
  • Seal TypeLip Type on Input and Output Shaft
  • Thermal ProtectionNone
  • Number of Output Shafts 1
  • Motor Enclosure Open Dripproof
  • Maximum Torque 150 in-lb
  • Rotation CW/CCW
  • Mounting Orientation Any Angle
  • Inverter Rated Not Inverter Rated
  • Brake Type None
  • Motor Insulation Class B
  • AGMA Gear Class Class 9
  • Frequency 60 Hz
  • Gear Material Phenolic, Steel
  • Housing Material Die Cast Zinc
  • Input Horsepower 0.25 hp
  • Keyway Type Woodruff
  • Length Less Shaft 9.28 in
  • Maximum Ambient Temperature 104 Degrees F
  • Mount Hole Centre-to-Centre Width 7.13 in
  • Output Shaft Diameter 3/4 in
  • Overall Height 6 in
  • Phase Single
  • Standards C-UL Recognized, UL Recognized
  • Inverter Rating 19:1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list