!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BARRAGE ABSORBANT, 10 PI X 8 PO, 69 GAL PAR PAQUET, GRIS

BARRAGE ABSORBANT, 10 PI X 8 PO, 69 GAL PAR PAQUET, GRIS

CAN-ROSS

BARRAGE ABSORBANT, 10 PI X 8 PO, 69 GAL PAR PAQUET, GRIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BARRAGE ABSORBANT, 10 PI X 8 PO, 69 GAL PAR PAQUET, GRIS

BARRAGE ABSORBANT, 10 PI X 8 PO, 69 GAL PAR PAQUET, GRIS

CAN-ROSS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $521.69 / CHAQUE

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BIGSBGM50
  • Mfr. Model # SBGM50
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Technical Specs

  • ArticleBarrage absorbant
  • Liquides absorbésUsage général
  • Volume absorbé par remblai/barrage17,25 gal
  • CouleurGris
  • Longueur10 pi
  • Matériau de remplissagePolypropylène
  • Profil du remblai tubulaire/barrage flottantRond
  • NeutralisationNon
  • Dissipation électrostatiqueNon
  • NFPA99Non
  • EssorableNon essorable
  • Matériau de la bague de raccordementZingué
  • Type de produit Barrage absorbant
  • À utiliser avec type de métal ou produit chimique Usage général
  • Volume absorbé par paquet 69 gal
  • Diamètre 8 po
  • Largeur 8 po
  • Matériau de maille extérieur Polyéthylène
  • Corde sur la longueur Oui
  • Flottant Non
  • Résistance à la moisissure Non
  • Résistance aux rayons UV Non
  • Type de connecteur Pince
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list