!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RUBAN,MARQUAGE DES BARRAGES,TEMP FONCT 32 À 150 ° F,JNE,1000 PI L.,6 PO L.

RUBAN,MARQUAGE DES BARRAGES,TEMP FONCT 32 À 150 ° F,JNE,1000 PI L.,6 PO L.

INCOM MANUFACTURING

RUBAN,MARQUAGE DES BARRAGES,TEMP FONCT 32 À 150 ° F,JNE,1000 PI L.,6 PO L. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RUBAN,MARQUAGE DES BARRAGES,TEMP FONCT 32 À 150 ° F,JNE,1000 PI L.,6 PO L.

RUBAN,MARQUAGE DES BARRAGES,TEMP FONCT 32 À 150 ° F,JNE,1000 PI L.,6 PO L.

INCOM MANUFACTURING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : 83,23 $ / ROULEAU

EHC: EHC :
Min Qty 6 = 499,38 $

Compliance and Restrictions

  • None

Ce produit doit être commandé en multiples de 6. Veuillez mettre à jour la quantité commandée pour continuer.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ICMUT3607
  • Mfr. Model # UT3607
  • UNSPSC # 46211601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.33 lbs

Product Details

Ce rouleau continu de ruban de marquage de barricade jne mesure 1000 pieds long et six po large. Il peut résister à des températures allant de 32 à 150°F. Ce rouleau de ruban spécifique comporte une écriture d'avtissement de conduit de gaz enterré.

Technical Specs

  • ArticleRuban de barricade
  • Diamètre du noyau (rubans)3 po
  • Motif de ruban Message
  • Légende Caution Buried Gas Line Below
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list