!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VIS ASSEMBLG 6 PANS CREUX,ENT 5/32PO,PQ5

VIS ASSEMBLG 6 PANS CREUX,ENT 5/32PO,PQ5

APPROVED VENDOR

VIS ASSEMBLG 6 PANS CREUX,ENT 5/32PO,PQ5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VIS ASSEMBLG 6 PANS CREUX,ENT 5/32PO,PQ5

VIS ASSEMBLG 6 PANS CREUX,ENT 5/32PO,PQ5

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.54 / PAQUET of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4KGW6
  • Mfr. Model # SCIA-1006007-005P
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • ArticleVis d'assemblage à six pans creux
  • Système de mesurePouce
  • Taille de prise5/32 po
  • FinitionOxyde noir
  • Longueur minimale du filetage7/8 po
  • Hauteur de tête0,19 po
  • Style de filetagePartiellement fileté
  • Norme de qualité des matériauxASTM A574
  • Arbre d'entraînement-20 Degrees F
  • Résistance à la traction180 000 lb/po²
  • Ajustement de fil3A
  • Type de tête Standard
  • Type d'entraînement Douille
  • Matériau Acier
  • Taille de filetage No. 10-24
  • Longueur de fixation 6 po
  • Diamètre de la tête 0,312 po
  • Normes dimensionnelles ASME B18.3
  • Température max. 400 Degrees F
  • Dureté Rockwell C39 à C45
  • Direction de filetage Droitier
  • Type de filetage Grossier
  • Country of Origin Belgique (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list