!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBE, TRANSPARENT, DIAMÈTRE INTÉRIEUR¾ PO, DIAMÈTRE EXTÉRIEUR 7/8 PO, 5 PI, 55D, 70 LB/PO2, FEP

TUBE, TRANSPARENT, DIAMÈTRE INTÉRIEUR¾ PO, DIAMÈTRE EXTÉRIEUR 7/8 PO, 5 PI, 55D, 70 LB/PO2, FEP

USA SEALING

TUBE, TRANSPARENT, DIAMÈTRE INTÉRIEUR¾ PO, DIAMÈTRE EXTÉRIEUR 7/8 PO, 5 PI, 55D, 70 LB/PO2, FEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBE, TRANSPARENT, DIAMÈTRE INTÉRIEUR¾ PO, DIAMÈTRE EXTÉRIEUR 7/8 PO, 5 PI, 55D, 70 LB/PO2, FEP

TUBE, TRANSPARENT, DIAMÈTRE INTÉRIEUR¾ PO, DIAMÈTRE EXTÉRIEUR 7/8 PO, 5 PI, 55D, 70 LB/PO2, FEP

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $298.73 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZCLNSGT10
  • Mfr. Model # ZCLN-SG-T-10
  • UNSPSC # 31401502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Ce tube FEP transparent de 5 pi de long, certifié par FDA/NSF, a un rayon de courbure de 6 po et une épaisseur de paroi de 1/16 po. Le diamètre intérieur est de 3/4 po et le diamètre extérieur est de 7/8 po. La température de fonctionnement est de -200 °F à 450 °F avec une pression maximale de 70 lb/po2, et il peut être utilisé dans des applications à base d'air, de produits chimiques, d'aliments et de boissons, d'huile et de carburant, de vapeur et d'eau.

Technical Specs

  • ArticleJoint d'étanchéité sanitaire
  • Country of Origin Chine (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list