!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VESTE 3 EN 1 HOMME,TG,BL MARINE,ISOLÉE,POLYESTER,27OZ

VESTE 3 EN 1 HOMME,TG,BL MARINE,ISOLÉE,POLYESTER,27OZ

TOUGH DUCK

VESTE 3 EN 1 HOMME,TG,BL MARINE,ISOLÉE,POLYESTER,27OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VESTE 3 EN 1 HOMME,TG,BL MARINE,ISOLÉE,POLYESTER,27OZ

VESTE 3 EN 1 HOMME,TG,BL MARINE,ISOLÉE,POLYESTER,27OZ

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $290.20 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICWJ141XLNY
  • Mfr. Model # WJ141-NAVY-XL
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Product Details

Équipée d'une ferm écl, cette parka TG (XL) p/homme est doublée de polyfill p/ plus de chaleur. La parka est en bleu marine, en poly et équipée de 5 poches exts.

Technical Specs

  • ArticleParka
  • GenreHommes
  • MatériauPolyester
  • Type de fermeture frontaleFermeture à glissière
  • Style de la capucheDétachable
  • Doublure incluseOui
  • Nb de poches internes2
  • Taille de poitrine maximale48 po
  • TailleTG
  • Style de manchetteOuverte
  • Caractéristiques de la capucheCapuchon à cordon de serrage détachable
  • SérieWJ14
  • Résistant(e) au ventOui
  • Type de vêtement Parka
  • Style Parka
  • Poids du tissu 6 oz
  • Comprend une capuche Oui
  • Style de collet Coupe-vent
  • Nb de poches externes 5
  • Couleur Bleu marin
  • Matériau de doublure Polyfill
  • Taille de poitrine minimale 56 po
  • Caractéristiques Tissu résistant à l'abrasion, bordures contrastées, améliorations réfléchissantes, ourlet à cordon de serrage, double braguette, dos tombant, coutures étanches
  • Matériau d'isolation Polyester
  • Résistant à l'eau Oui
  • Fermeture du poignet Auto-agrippante
  • Country of Origin Chine (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list