!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VIS DE MÉCANIQUE,M2,6,6MM L,ACIER,GALVANISÉ,BOMBÉE,FENDUE,MÉTRIQUE,100PQ

VIS DE MÉCANIQUE,M2,6,6MM L,ACIER,GALVANISÉ,BOMBÉE,FENDUE,MÉTRIQUE,100PQ

APPROVED VENDOR

VIS DE MÉCANIQUE,M2,6,6MM L,ACIER,GALVANISÉ,BOMBÉE,FENDUE,MÉTRIQUE,100PQ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VIS DE MÉCANIQUE,M2,6,6MM L,ACIER,GALVANISÉ,BOMBÉE,FENDUE,MÉTRIQUE,100PQ

VIS DE MÉCANIQUE,M2,6,6MM L,ACIER,GALVANISÉ,BOMBÉE,FENDUE,MÉTRIQUE,100PQ

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.78 / PAQUET of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38DM20
  • Mfr. Model # M24520.020.0006
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.048 lbs

Product Details

Vis mécanique en acier galvanisé 4.8. Conforme aux normes DIN84/DINEN ISO 1207

Technical Specs

  • ArticleVis mécanique
  • MatériauAcier
  • PriseFendue
  • Longueur de fixation6 mm
  • Hauteur de tête1,4 mm
  • Normes dimensionnellesDIN 84, DIN EN ISO 1207
  • TypeVis à métaux standard
  • Type de filetageGrossier
  • Température max.302 degrés F
  • Taille de visM2
  • Pas de filetage0,4 mm
  • Type de tête Fromage
  • Finition Galvanisé
  • Taille de filetage M2
  • Largeur de tête 3,8 mm
  • Résistance à la traction 58,000 lb/po²
  • Longueur minimale du filetage 6 mm
  • Système de mesure Métrique
  • Grade/classe du matériau 4.8
  • Arbre d'entraînement 58 degrés F
  • Ajustement de fil 6g
  • Country of Origin Variable (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list