!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOUPPE BILLE LTN S/PLMB,COMPRSSN,1-1/4PO

SOUPPE BILLE LTN S/PLMB,COMPRSSN,1-1/4PO

APOLLO

SOUPPE BILLE LTN S/PLMB,COMPRSSN,1-1/4PO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOUPPE BILLE LTN S/PLMB,COMPRSSN,1-1/4PO

SOUPPE BILLE LTN S/PLMB,COMPRSSN,1-1/4PO

APOLLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $156.81 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36N584
  • Mfr. Model # 77VLF10601
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1786
  • Shipping Weight 2.82 lbs

Technical Specs

  • ArticleVanne à bille
  • Style de corpsEn ligne
  • Taille de tuyau1-1/4 po
  • Type de connexionCompression x compression
  • Pression max.250 lb/po² CWP (pression de service à froid)
  • Plage de température0 Degrees à 250 Degrees F
  • Matériau du siègeRPTFE
  • Type de manche/poignéeLevier
  • Matériau de tigeLaiton sans plomb
  • Groupe (vannes à bille)Manuelle
  • NormesMSS SP-110
  • Matériau du corps Laiton sans plomb
  • Structure de vanne 2 pièces
  • Taille de tube 1-1/4 po
  • Prise Passage intégral
  • Pression de vapeur max. 15 lb/po² WSP (pression de vapeur en service)
  • Matériau de bille Laiton sans plomb
  • Type de tige Anti-éruption
  • Matériau de manche/poignée Acier plaqué/polyvinyle isolé
  • Caractéristiques Raccords d'extrémité à compression
  • Matériau de base du corps de vanne à bille Laiton
  • Longueur hors tout 4,22 po
  • Country of Origin États-Unis (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list