!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CADENAS A CLE, 7/8 PO, RECTANGLE, NOIR

CADENAS A CLE, 7/8 PO, RECTANGLE, NOIR

MASTER LOCK

CADENAS A CLE, 7/8 PO, RECTANGLE, NOIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CADENAS A CLE, 7/8 PO, RECTANGLE, NOIR

CADENAS A CLE, 7/8 PO, RECTANGLE, NOIR

MASTER LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.15 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4EZG6
  • Mfr. Model # 6121NKALJ
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • ArticlePadlock
  • Matériau du corps de la serrureAcier
  • Finition du corps de verrouStratifié
  • Forme du corps de verrouRectangulaire
  • Couleur du corps de verrouNoir
  • Épaisseur du corps1 po
  • EnvironnementIntérieur
  • Dégagement horizontal de la manille7/8 po
  • Comprend un pare-poussièreOui
  • Couvercle de serrure inclusOui
  • CléageClé identique
  • Rétention de la cléNon
  • Matériau du couvercle de la serrureRevêtu de plastique
  • Nb de butoirs0
  • Nombre de verrous dans le paquet1
  • SérieProSeries
  • Forme de la manilleArrondi
  • Type d'anse Anse longue
  • Matériau d'anse Bore
  • Finition de la manille Chromé
  • No. de fabricant de clé supplémentaire K6000
  • Hauteur du corps 2-13/16 po
  • Largeur du corps 2-1/8 po
  • Caractéristiques Haute sécurité
  • Comprend Couvercle anti-poussière, couvercle de verrouillage
  • Étiquette d'identification incluse Non
  • Code de clé 10G024
  • Mécanisme de verrouillage Gobelet à épingles
  • Type d'entrée de clé Master K6000
  • Mécanisme de verrouillage Verrouillage de roulement à billes
  • Nb de clé 2
  • Nb de goupilles 5 broches
  • Diamètre de la manille 5/16 po
  • Dégagement vertical de la manille 2-1/2 po
  • Country of Origin Mexique (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list