!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FORET, 9/16 PO, TIGE HEXAGONALE, 12 PO LONG, PO FRACTIONNAIRE

FORET, 9/16 PO, TIGE HEXAGONALE, 12 PO LONG, PO FRACTIONNAIRE

IRWIN

FORET, 9/16 PO, TIGE HEXAGONALE, 12 PO LONG, PO FRACTIONNAIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FORET, 9/16 PO, TIGE HEXAGONALE, 12 PO LONG, PO FRACTIONNAIRE

FORET, 9/16 PO, TIGE HEXAGONALE, 12 PO LONG, PO FRACTIONNAIRE

IRWIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : 105,76 $ / CHAQUE

EHC: EHC :
Min Qty 6 = $634.56

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRW48509
  • Mfr. Model # 48509
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.415 lbs

Product Details

Ce foret a une tige hexagonale. Ce foret est destiné à être utilisé avec du bois. Il a également des cannelures torsadées et une longueur de 12 po.

Technical Specs

  • ArticleMèche de forage
  • Taille de foret9/16 po
  • Type de pointe du foretVis
  • Longueur de goujure9 po
  • Type de queue - usinageHexagonale
  • Résistance nominale aux chocsOui
  • Système de mesure Pouce (fraction)
  • Équivalent décimal 0,5625
  • Type de goujure Rotation
  • Longueur hors tout 12 po
  • Taille de tige hexagonale 7/16 po
  • Application - matière principale Bois
  • Country of Origin Brésil (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list