CUT-RESISTANT GLOVES, M, BROWN/GREY/YELLOW, 9¾ IN, 13 GA, KNIT WRIST CUFF, HPPE
CUT-RESISTANT GLOVES, M, BROWN/GREY/YELLOW, 9¾ IN, 13 GA, KNIT WRIST CUFF, HPPE
SUPERIOR GLOVE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These ANSI/ISEA-certified, brown/grey/yellow, medium, cut-resistant gloves have a 9 3/4-inch length and a 13-gauge thickness with a knit wrist cuff. They are made from high-performance polyethylene and have a grain coating. They have a reinforced palm, thumb crotch, and an ergonomic fit. These gloves are resistant to oil and water.
Technical Specs
Item Work Gloves
Hem Style Finished
Knit Material TenActiv
Hand Protection Style Glove
Leather Palm Material TenActiv Cowhide
Palm Type Uncoated
Double-Dipped No
Glove Coating Material Uncoated
Includes Finger Fourchettes No
Base Coating Coverage Palm
Finger Coverage Full Finger
Size- Numeric 8
Glove Length 9 in
Reversible No
Thickness 13 ga
Silicone-Free No
Sold As Pair
ANSI/ISEA Puncture Force 160 N
ANSI/ISEA Puncture Level 5
Palm Material Cowhide
ANSI/ISEA Cut Level A8
Glove Style Knit
ANSI/ISEA Abrasion Level 1
ANSI/ISEA Needlestick Level - Palm 5
Insulated No
Glove Hand Style Left and Right
Glove Performance Dexterity
Cuff Style Knit
Latex-Free No
ANSI/ISEA Impact Level 1
Includes Reinforced Thumb Crotch Yes
Size- Alpha M
Glove Coating Colour Black
Glove Features Reinforced Thumb Crotch
Touchscreen Compatible No
Pairs per Package 12
ANSI/ISEA Cut Load 5104
Reflective Backing No
Colour Brown, Grey, Yellow
Country of Origin China
(subject to change)