!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRELESS THERMOMETER, OUTDOOR TEMP, INDOOR TEMP/TIME, WIRELESS, 99% MAXIMUM HUMIDITY

WIRELESS THERMOMETER, OUTDOOR TEMP, INDOOR TEMP/TIME, WIRELESS, 99% MAXIMUM HUMIDITY

ACURITE

WIRELESS THERMOMETER, OUTDOOR TEMP, INDOOR TEMP/TIME, WIRELESS, 99% MAXIMUM HUMIDITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRELESS THERMOMETER, OUTDOOR TEMP, INDOOR TEMP/TIME, WIRELESS, 99% MAXIMUM HUMIDITY

WIRELESS THERMOMETER, OUTDOOR TEMP, INDOOR TEMP/TIME, WIRELESS, 99% MAXIMUM HUMIDITY

ACURITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.25 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53DR05
  • Mfr. Model # 02059M
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • ItemWireless Thermometer
  • Temperature ScaleCelsius, Fahrenheit
  • Secondary ScaleIndoor Temperature, Time
  • Includes NIST-Traceable CertificateNIST-Traceable Certificate Not Included
  • Digit Height1 in
  • Base Width2.5 in
  • Base Mounting LocationDesk, Wall
  • Case ColourBlack, Grey
  • IncludesTemperature and Humidity Sensor, Thermometer Display
  • Number of Mounting Holes1
  • Base Height6.4 in
  • Base Maximum Temperature °F122 Degrees F
  • Base Minimum Temperature °F32 Degrees F
  • Display Width2 in
  • Scale Type Digital
  • Primary Scale Outdoor Temperature
  • Humidity Accuracy +/-5%
  • Display Type Digital Thermometer with LCD
  • Number of Digits 2
  • Base Mounting Type Detachable Base
  • Backlit Not Backlit
  • Case Material Plastic
  • Includes Batteries Batteries Not Included
  • Base Depth 1.75 in
  • Base Maximum Temperature °C 50 Degrees C
  • Base Minimum Temperature °C 0 Degrees C
  • Display Height 3.42 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list