!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AUTO-DARKENING WELDING HELMET, 3 ARC SENSORS, BLK, W5/W8 TO W13, 2.8 IN X 4.2

AUTO-DARKENING WELDING HELMET, 3 ARC SENSORS, BLK, W5/W8 TO W13, 2.8 IN X 4.2

SPEEDGLAS

AUTO-DARKENING WELDING HELMET, 3 ARC SENSORS, BLK, W5/W8 TO W13, 2.8 IN X 4.2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUTO-DARKENING WELDING HELMET, 3 ARC SENSORS, BLK, W5/W8 TO W13, 2.8 IN X 4.2

AUTO-DARKENING WELDING HELMET, 3 ARC SENSORS, BLK, W5/W8 TO W13, 2.8 IN X 4.2

SPEEDGLAS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,151.99 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM06-0100-30ISWCA
  • Mfr. Model # 06-0100-30ISW-CA
  • UNSPSC # 46181703
  • CATALOGUE PAGE # 1412
  • Shipping Weight 3.5 lbs

Product Details

This 9100 black welding helmet meets the standards for ANSI Z87.1-2010. It includes one carry bag, one starter kit, one welding cap and features adjustable head suspension for increased comfort, delay function to set the dark-to-light opening time, ergonomic, helmet stability and weight distribution, sensitivity of the arc detection that can b.

Technical Specs

  • ItemWelding Helmet
  • Battery ChemistryLithium Ion
  • Battery TypeCR2032
  • EN379 Classification1/1/1/2
  • Grind ModeYes
  • Helmet TypeAuto-Darkening
  • Includes BatteriesYes
  • Number of Arc Sensors3
  • StandardsANSI Z87.1-2010
  • Viewing Area2.80 in x 4.20 in
  • includes Electromagnetic SensorNo
  • ADF Controls Digital
  • Battery Life 1,800 hr.
  • Colour Black
  • Graphics No Graphics
  • Helmet Material Nylon
  • Includes (1) Carry Bag, (1) Starter Kit, (1) Welding Cap
  • Light State 3
  • Series 9100
  • Suspension Adjustment Type Ratchet
  • Welding Shade Designation W5, W8 to W13
  • Country of Origin Sweden (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list