SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, 1 IN PIPE SIZE, 120V AC, INLINE SINGLE, PVC BODY
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, 1 IN PIPE SIZE, 120V AC, INLINE SINGLE, PVC BODY
HAYWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This solenoid valve is for use with acids, salt water, water. In addition, it meets the standards for CSA and UL. It measures 6 19/32 inch height x 3 inch width x 5½ inch length, is made of PVC, with a EPDM seal, a inline single valve, and is 120V AC.
Technical Specs
Item Solenoid Valve
Valve Starting Configuration Normally Closed
Nominal Pipe Size 1 in
Body Material PVC
Operating Pressure Differential Air/Inert Gas - Maximum Not Rated
Voltage 120V AC
For Media Acids, Salt Water, Water
Operating Pressure Differential Hot Water - Maximum Not Rated
Fluid Temperature - Maximum 200 Degrees F
Operating Pressure Differential Light Oil - Maximum 120 psi
Operation Type Direct Acting
Fluid Temperature - Minimum 120 Degrees F
Ambient Temperature - Minimum 34 Degrees F
Coil Insulation Class F
Safe Working Water Pressure 120 psi
Inlet Connection Type Pipe
Standards CSA, UL Listed
Overall Length 5 1/2 in
Includes Coil Coil Included
Includes Seal Seal Included
Operating Pressure Differential - Maximum 90 psi
Outlet Connection Type Pipe
Valve Ways 2-Way
Valve Type Inline Single
Orifice Diameter 3/8 in
Coefficient of Volume (Cv) 3.8
Seal Material EPDM
Coil Enclosure Watertight without Junction Box
Operating Pressure Differential - Minimum 0 psi
Operating Pressure Differential Steam - Maximum Not Rated
Operating Pressure Differential Water - Maximum 90 psi
Valve Positions 2-Position
Thread Type Pipe
Valve Body Style Straight
Ambient Temperature - Maximum 140 Degrees F
Environmental Rating Corrosive, Indoor, Outdoor
Electrical Connections 1/2 in Conduit
NEMA Enclosure Rating 4
Overall Width 3 in
Overall Height 6 19/32 in
Wattage 19.2 W
Mounting Orientation Horizontal, Vertical
Frequency 60 Hz
Country of Origin United States
(subject to change)
Alternate Products
HAYWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,253.02
/ each