!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
USB RECHARGEABLE FLASHLIGHT, 1,000 LUMENS, 330 M MAX BEAM DISTANCE, BLACK

USB RECHARGEABLE FLASHLIGHT, 1,000 LUMENS, 330 M MAX BEAM DISTANCE, BLACK

STREAMLIGHT

USB RECHARGEABLE FLASHLIGHT, 1,000 LUMENS, 330 M MAX BEAM DISTANCE, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
USB RECHARGEABLE FLASHLIGHT, 1,000 LUMENS, 330 M MAX BEAM DISTANCE, BLACK

USB RECHARGEABLE FLASHLIGHT, 1,000 LUMENS, 330 M MAX BEAM DISTANCE, BLACK

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $240.61 / each

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT88085
  • Mfr. Model # 88085
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 135
  • Shipping Weight 0.525 lbs

Product Details

This ProTac series rechargeable flashlight is made of aluminum and is designed for automotive, general use, industrial, law enforcement, professional light - hardware/tool, security, sporting goods. It features a charging indicator light, multifuel. In addition, it includes holster, batteries. Plus it meets the standards for CEC compliant (ProTac HL-X USB only). It also has one lithium-ion battery, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemRechargeable Flashlight
  • Battery Size18650
  • Number of Batteries1
  • Beam PatternSpot
  • Body MaterialAluminum
  • Number of Light Output Modes4
  • Maximum Brightness1,000 lm
  • Weight with Batteries6.2 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationNot Rated
  • Mount TypeClip
  • Special FeaturesCharging Indicator Light, Multifuel
  • Switch LocationTail
  • ApplicationAutomotive, General Use, Industrial, Law Enforcement, Professional Light - Hardware/Tool, Security, Sporting Goods
  • Beam Intensity Levels1,600 cd, 2,700 cd, 10,000 cd
  • Brightness Levels65 lm, 400 lm, 1,000 lm
  • Lamp Life50,000 hr
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length5 3/8 in
  • Resistance PropertiesAbrasion Resistant, Impact Resistant, Waterproof
  • StandardsCEC Compliant (ProTac HL-X USB only), Meets Applicable European Community Directives
  • Battery Chemistry Lithium-Ion
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 330 m
  • Run Time at Maximum Brightness 1.25 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 2 m
  • IP Rating IP68
  • Series ProTac
  • Special Operating Modes Strobe
  • Switch Type Push Button
  • Beam Distance Levels 80 m, 200 m, 330 m
  • Body Diameter 1 in
  • Includes Holster
  • Lens Material Glass
  • Maximum Run Time 23 hr
  • Power Source Battery
  • Run Time Levels 1.5 hr, 3.25 hr, 3.5 hr, 23 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list