Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This centrifugal upblast roof exhaust fan is made of aluminum. It measures 30⅜ inch height. This centrifugal upblast roof exhaust fan is designed for use with the following applications: industrial and commercial buildings, restaurants, schools. In addition it is roof/wall mountable, it is belt driven, 4,313 cfm air flow, and 2 horsepower maximum.
Spécifications techniques
ItemCentrifugal Upblast Roof Exhaust Fan
Drive TypeBelt Drive
Base Length30 in
Base ShapeSquare
Maximum Airflow4,313 cfm
Maximum Motor Horsepower2 hp
Maximum Motor Speed1,495 RPM
AssemblyUnassembled
Wheel MaterialAluminum
Mounting LocationRoof, Wall
Maximum Inlet Air Temperature300 Degrees F
Overall Height30 3/8 in
Includes MotorMotor Not Included
Motor LocationOut of Airstream
ApplicationIndustrial and Commercial Buildings, Restaurants, Schools
Wheel Diameter18 1/2 in
Base Width30 in
Maximum Static Pressure2 in wc
Minimum Airflow2,815 cfm
Minimum Motor Horsepower1/4 hp
Minimum Motor Speed745 RPM
Housing MaterialAluminum
For High-Static Pressure ApplicationsNot For High-Static Pressure Applications
For Air TypeKitchen Air
StandardsAMCA Sound and Air, UL/cUL 705, UL/cUL 762
Includes Drive PackageDrive Package Not Included
High-Efficiency MotorNo High-Efficiency Motor
Pays d’origineUnited States
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca