!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG GUN, SPRAY MASTER 350, 350 A, 1/16 IN, 15 FT, TWECO-COMPATIBLE

MIG GUN, SPRAY MASTER 350, 350 A, 1/16 IN, 15 FT, TWECO-COMPATIBLE

TWECO

MIG GUN, SPRAY MASTER 350, 350 A, 1/16 IN, 15 FT, TWECO-COMPATIBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG GUN, SPRAY MASTER 350, 350 A, 1/16 IN, 15 FT, TWECO-COMPATIBLE

MIG GUN, SPRAY MASTER 350, 350 A, 1/16 IN, 15 FT, TWECO-COMPATIBLE

TWECO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,217.38 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB10361615
  • Mfr. Model # 10361615
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.8 lbs

Product Details

This Spray Master 350 MIG gun is model MS315-116 and features thick-walled, three-layer conductor tube for higher electrical conductivity. In addition, it is designed for applications including medium to heavy duty fabrication. Plus, it is compatible with the Tweco brand. It weighs 11 pounds. It can be used for flux-cored welding (FCAW), MIG welding.

Technical Specs

  • ItemMIG Gun
  • Cooling MethodAir-Cooled
  • Maximum Current350 A
  • For Gas TypeMixed Gas
  • Cable Length15 ft
  • Handle TypeCurved
  • Neck Tube TypeFixed
  • For Wire TypeAluminum, Flux-Cored, Solid
  • Tip Series16S
  • ApplicationMedium to Heavy Duty Fabrication
  • Duty RatingMedium to Heavy Duty
  • Gas Diffuser NumberEL52CT-16
  • Neck Tube MaterialCopper
  • Nozzle SeriesEL22CT
  • Weight11 lb
  • MIG Gun Type Air-Cooled MIG Gun
  • Series Spray Master 350
  • Duty Cycle 0.8
  • Maximum Wire Diameter 0.063 in
  • For Rear Connection Type Tweco
  • Trigger Type Standard
  • Neck Tube Angle 60 Degrees
  • Model MS315-116
  • Welding Processes Flux-Cored Welding (FCAW), MIG
  • Compatible with Brand Tweco
  • Features Thick-Walled, Three-Layer Conductor Tube for Higher Electrical Conductivity
  • Liner Series 44
  • Neck Tube Size Medium
  • Spool Included No
  • Wire Feed Type Push
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list