!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NOZZLE, ⅝ IN BORE DIAMETER, BOTTLENECK, ADJUSTABLE RECESS TO PROTRUDING, WS22-62, 2 PK

NOZZLE, ⅝ IN BORE DIAMETER, BOTTLENECK, ADJUSTABLE RECESS TO PROTRUDING, WS22-62, 2 PK

TWECO

NOZZLE, ⅝ IN BORE DIAMETER, BOTTLENECK, ADJUSTABLE RECESS TO PROTRUDING, WS22-62, 2 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NOZZLE, ⅝ IN BORE DIAMETER, BOTTLENECK, ADJUSTABLE RECESS TO PROTRUDING, WS22-62, 2 PK

NOZZLE, ⅝ IN BORE DIAMETER, BOTTLENECK, ADJUSTABLE RECESS TO PROTRUDING, WS22-62, 2 PK

TWECO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.84 / pkg. of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2URR3
  • Mfr. Model # 12201342
  • UNSPSC # 23271716
  • CATALOGUE PAGE # 1440
  • Shipping Weight 0.26 lbs

Product Details

This WS22 nozzle is made of copper. In addition, it is designed for applications including suitable for light to medium duty fabrication. Plus, it is compatible with Classic No. 2, Classic No. 3 and No. 4, WeldSkill WM 250, WeldSkill WM 400, 210-3035, 210-4045, 212-3035, 212FN-4045, 215-3035, 215-4045, 215-4045K4, 220-3035, 225-3035, 225-4045, 310-3545, 312-3545, 315-116, 315-3545, 320-354 and more, Tweco brand and is for use with Nozzle Insulator Part No. WS32 (Stock No. 1320-1100).

Technical Specs

  • ItemNozzle
  • SeriesWS22
  • Compatible with Model210-3035, 210-4045, 212-3035, 212FN-4045, 215-3035, 215-4045, 215-4045K4, 220-3035, 225-3035, 225-4045, 310-3545, 312-3545, 315-116, 315-3545, 320-3545, 325-116, 325-3545, 410-116, 410-3545, 412-116, 412-3545, 415-116, 415-3545, 415-564, 420-116, 420-3545, 425-116, 425-3545, DS415-3545, DS420-116, L210-3035, L212-3035, L215-3035, L310-3545, L312-3545, L315-3545, L410-116, L410-3545, L412-116, L412-3545, L415-116, L415-3545, L415-3545K4, M210-3035, M210-4045, M212-3035, M212-4045, M215-3035, M215-4045, M215-4045K4, M310-3545, M312-3545, M315-116, M315-3545, M410-116, M410-3545, M412-116, M412-3545, M415-116, M415-3545, M415-3545K4, M415-564, M420-116, M420-3545, M425-116, M425-3545, WM250-15-4045, WM250-15-4045K4, WM250L-15-4045, WM250M-10-4045, WM250M-12-4045, WM250M-15-4045, WM250M-15-4045K4, WM250M-25-4045, WM250X-15-4045, WM400-12-3545, WM400-15-116, WM400-15-116K4, WM400-15-3545, WM400-25-116, WM400L-15-116, WM400L-15-116K4, WM400L-15-3545, WM400L-25-116, WM400M-12-116, WM400M-15-116, WM400M-15-116K4, WM400M-15-3545, WM400M-25-116, WM400X-15-116, WM400X-15-3545, X210-3035, X212-4045, X215-4045, X310-3545, X312-3545, X412-3545, X415-116, X415-3545, X425-3545
  • Connection TypeThreaded
  • Nozzle NumberWS22-62
  • Nozzle DesignFormed
  • MaterialCopper
  • Duty RatingMedium Duty
  • For Gas Diffuser Number52
  • Current Range0 A to 250 A
  • Connection Size3/4 in
  • Outside Diameter0.75
  • Compatible with Brand Tweco
  • Compatible with Series Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
  • Bore Diameter 5/8 in
  • Nozzle to Tip Relationship Adjustable Recess to Protruding
  • Nozzle Shape Bottleneck
  • Maximum Amperage 200 A
  • Insulation Type Insulator Sold Separately
  • For Contact Tip Series WS14
  • Welding Processes MIG
  • Application Suitable for Light to Medium Duty Fabrication
  • For Use With Use with Nozzle Insulator Part No. WS32 (Stock No. 1320-1100)
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list