!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNISEX TRACTION AIDS, M, SZ 6 TO 7/8 TO 9, AL OXIDE/PVC, BLK, 4 IN H, SANDPAPER, GRIT

UNISEX TRACTION AIDS, M, SZ 6 TO 7/8 TO 9, AL OXIDE/PVC, BLK, 4 IN H, SANDPAPER, GRIT

WINTER WALKING

UNISEX TRACTION AIDS, M, SZ 6 TO 7/8 TO 9, AL OXIDE/PVC, BLK, 4 IN H, SANDPAPER, GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
UNISEX TRACTION AIDS, M, SZ 6 TO 7/8 TO 9, AL OXIDE/PVC, BLK, 4 IN H, SANDPAPER, GRIT

UNISEX TRACTION AIDS, M, SZ 6 TO 7/8 TO 9, AL OXIDE/PVC, BLK, 4 IN H, SANDPAPER, GRIT

WINTER WALKING

Clearance Price :
$9.95 / pair

Your Price : $169.38 / pair

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JDSJD912M
  • Mfr. Model # JD912M
  • UNSPSC # 46181600
  • CATALOGUE PAGE # 952
  • Shipping Weight 1.48 lbs

Product Details

These Grips black, unisex medium traction aids are made of aluminum oxide and PVC. They are non-sparking/non-conductive that fit shoe sizes from 6 to 7 for men and 8 to 9 for women. The sandpaper tractions have a gritted sole, patented angle tread, four-inch height, and pull-on traction. They are ideal for use on ice and snow.

Technical Specs

  • ItemTraction Device
  • Fits Shoe Size6 to 7
  • Suggested EnvironmentIndoor, Outdoor, Transitional
  • Traction Attachment StylePull-On
  • GenderUnisex
  • Traction MaterialAluminum Oxide
  • Height4 3/4 in
  • Size6 to 7
  • Width4 3/4 in
  • Traction Type Grit
  • Footwear Coverage Style Ball, Heel
  • For Use on Surface Types Ice, Oil, Snow
  • Upper Material PVC
  • Traction Device Dimensions 11-1/8 in L x 4-3/4 in W x 4-3/4 in H
  • Colour Black
  • Material PVC
  • Waterproof Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list