UNISEX TRACTION AIDS, XXL, SIZE 12 TO 13½/14+, AL OXIDE/PVC, BLACK, 4 IN H, SANDPAPER
UNISEX TRACTION AIDS, XXL, SIZE 12 TO 13½/14+, AL OXIDE/PVC, BLACK, 4 IN H, SANDPAPER
WINTER WALKING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These Grips black, unisex XX-large traction aids are made of aluminum oxide and PVC. They are non-sparking/non-conductive and fit shoe sizes from 12 to 13.5 for men and 14+ for women. The sandpaper tractions have a gritted sole, patented angle tread, four-inch height, and pull-on traction. They are ideal for use on ice and snow.
Technical Specs
Item Traction Device
Fits Shoe Size 12 to 13.5
Suggested Environment Indoor, Outdoor, Transitional
Traction Attachment Style Pull-On
Gender Unisex
Traction Material Aluminum Oxide
Height 6 1/2 in
Size 12 to 13.5
Width 5 in
Traction Type Grit
Footwear Coverage Style Ball, Heel
For Use on Surface Types Ice, Oil, Snow
Upper Material PVC
Traction Device Dimensions 13-1/4 in L x 5 in W x 6-1/2 in H
Colour Black
Material PVC
Waterproof Yes
Country of Origin United States
(subject to change)
Alternate Products
WINTER WALKING
Sale Price :
$19.95 / pair
Offer ends 19 Dec 2025
Your Price
:
$103.80
/ pair
WINTER WALKING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.27
/ pair
WINTER WALKING
Sale Price :
$19.95 / pair
Offer ends 19 Dec 2025
Your Price
:
$97.40
/ pair