!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNISEX STUDDED BOOTS, M, SZ 6 TO 7/8 TO 9, TUNGSTEN CARBIDE/PVC, BLK, 4 IN H, NON-CSA

UNISEX STUDDED BOOTS, M, SZ 6 TO 7/8 TO 9, TUNGSTEN CARBIDE/PVC, BLK, 4 IN H, NON-CSA

WINTER WALKING

UNISEX STUDDED BOOTS, M, SZ 6 TO 7/8 TO 9, TUNGSTEN CARBIDE/PVC, BLK, 4 IN H, NON-CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
UNISEX STUDDED BOOTS, M, SZ 6 TO 7/8 TO 9, TUNGSTEN CARBIDE/PVC, BLK, 4 IN H, NON-CSA

UNISEX STUDDED BOOTS, M, SZ 6 TO 7/8 TO 9, TUNGSTEN CARBIDE/PVC, BLK, 4 IN H, NON-CSA

WINTER WALKING

Clearance Price :
$9.95 / pair

Your Price : $169.09 / pair

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JDSJD915M
  • Mfr. Model # JD915M
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Product Details

These Altragrips HP black, unisex medium working traction studded boots are made of tungsten carbide and PVC. They fit shoe sizes 6 to 7 for men and 8 to 9 for women. These non-CSA boots have aggressive tread for deep snow traction, patented angle tread, four-inch height, maximum durability, 48 studs, and ball/heel coverage.

Technical Specs

  • ItemAltragrips High Profile Overshoes
  • Fits Shoe Size6 to 7
  • Suggested EnvironmentOutdoor
  • Traction Attachment StylePull-On
  • GenderUnisex
  • Traction MaterialTungsten Carbide
  • Height5 3/4 in
  • SizeMedium
  • Width4 5/8 in
  • Traction Type Stud
  • Footwear Coverage Style Ball, Heel
  • For Use on Surface Types Chemical, Driving, Fats, Ice, Liquids, Mud, Snow, Outdoor
  • Upper Material PVC
  • Traction Device Dimensions 12 3/8 in L x 4 5/8 in W x 5 3/4 in H
  • Colour Black
  • Material Tungsten Carbide, PVC
  • Waterproof Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list