!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEX KEY FOLDING SET, SAE, SHORT, 9 PIECES, BLACK OXIDE, 1 TIP, 2 IN TO 3 45/64 IN

HEX KEY FOLDING SET, SAE, SHORT, 9 PIECES, BLACK OXIDE, 1 TIP, 2 IN TO 3 45/64 IN

EKLIND

HEX KEY FOLDING SET, SAE, SHORT, 9 PIECES, BLACK OXIDE, 1 TIP, 2 IN TO 3 45/64 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX KEY FOLDING SET, SAE, SHORT, 9 PIECES, BLACK OXIDE, 1 TIP, 2 IN TO 3 45/64 IN

HEX KEY FOLDING SET, SAE, SHORT, 9 PIECES, BLACK OXIDE, 1 TIP, 2 IN TO 3 45/64 IN

EKLIND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.70 / each

EHC: EHC :
Min Qty 4 = $66.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ETC25910
  • Mfr. Model # 25910
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.425 lbs

Product Details

This hex key folding set has a width of 1 5/16 inch, a height of 4 7/16 inch, and a length of 3 11/16 inches and is not insulated. The plastic handle has an ergonomic style/type. It meets the standards for ASME B18.3, GGG-K-275D. In addition, it is made of steel, has a SAE measurement type, is corrosion-resistant, plus it is not non-sparking, is not non-magnetic, and is not tether ready. This hex key folding set includes nine pieces.

Technical Specs

  • ItemHex Key Folding Set
  • Overall Length3 11/16 in
  • Number of Tips1
  • Non-MagneticNot Non-Magnetic
  • Corrosion ResistantCorrosion-Resistant
  • Measurement TypeSAE
  • Key ShapeFolding
  • Handle TypeErgonomic
  • StandardsASME B18.3, GGG-K-275D
  • Container Length1 1/2 in
  • Range of Lengths2 in to 3 45/64 in
  • Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
  • Number of Pieces 9
  • Non-Sparking Not Non-Sparking
  • Tether Ready Not Tether Ready
  • Insulated Not Insulated
  • Material Steel
  • Number of Ball Ends 0
  • Handle Material Plastic
  • Container Height 4 7/16 in
  • Container Width 1 5/16 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list