!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TITALIUM 64TI ,40MM,2 1/2IN SHKL,KA

TITALIUM 64TI ,40MM,2 1/2IN SHKL,KA

ABUS

TITALIUM 64TI ,40MM,2 1/2IN SHKL,KA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TITALIUM 64TI ,40MM,2 1/2IN SHKL,KA

TITALIUM 64TI ,40MM,2 1/2IN SHKL,KA

ABUS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.14 / pkg.

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ABSAU64TI40HB63KA
  • Mfr. Model # AU64TI40HB63KA
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.238 lbs

Technical Specs

  • ItemPadlock
  • Shackle MaterialSteel
  • Lock Body ColourAluminum
  • Body Thickness15 mm
  • FeaturesDouble-Bolted, Tulip Shaped Key Head
  • KeyingKeyed Alike
  • Number of Locks in Pack1
  • Shackle Diameter6.5 mm
  • Resistance PropertiesCorrosion-Resistant
  • Lock Body Material Aluminum
  • Shackle Finish Nano Protect(TM) Coated
  • Body Height 102 mm
  • Body Width 40 mm
  • Horizontal Shackle Clearance 22 mm
  • Keyway Type Paracentric
  • Series 64 TITALIUM(TM)
  • Vertical Shackle Clearance 63 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list