!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INFRARED THERMOMETER, LCD, FOC SPOT SZ/DIST 1 IN AT 50 IN, 9V, 250 MSEC RESPONSE, TEMP ACC +/- 1.8%

INFRARED THERMOMETER, LCD, FOC SPOT SZ/DIST 1 IN AT 50 IN, 9V, 250 MSEC RESPONSE, TEMP ACC +/- 1.8%

REED

INFRARED THERMOMETER, LCD, FOC SPOT SZ/DIST 1 IN AT 50 IN, 9V, 250 MSEC RESPONSE, TEMP ACC +/- 1.8% close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INFRARED THERMOMETER, LCD, FOC SPOT SZ/DIST 1 IN AT 50 IN, 9V, 250 MSEC RESPONSE, TEMP ACC +/- 1.8%

INFRARED THERMOMETER, LCD, FOC SPOT SZ/DIST 1 IN AT 50 IN, 9V, 250 MSEC RESPONSE, TEMP ACC +/- 1.8%

REED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $372.60 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # REER2330
  • Mfr. Model # R2330
  • UNSPSC # 41112224
  • CATALOGUE PAGE # 192
  • Shipping Weight 1.21 lbs

Product Details

This infrared thermometer features a backlit LCD display, data hold, a trigger design, and an infrared temperature range of -32 Degrees C to 1,250 Degrees C (-26 Degrees F to 2,282 Degrees F). Its adjustable emissivity is 0.1 to 1.0, the response time is 250 milliseconds, and the resolution is 0.1 Degrees C/F with a repeatability of +/- 0.5 Degrees C. Includes a low/high temperature alarm, a nine-volt battery, a carry case, and a one-year warranty.

Technical Specs

  • ItemInfrared Thermometer
  • Secondary Measuring MethodNo Secondary Measuring Method
  • Distance To Spot Ratio50:1
  • Minimum Emissivity Setting0.10
  • Minimum Temperature Measured Degrees F-26 Degrees F
  • Minimum Operating Temperature Degrees F32 Degrees F
  • Body StyleFull Size
  • Mounting StyleTripod
  • Intrinsic SafetyNot Specified Intrinsically Safe
  • Accuracy Degrees F+/-1.8% of Reading or +/-3.6 Degrees Whichever is Greater (Above 32.0 Degrees ), +/-1.8% of Reading or +/-3.6 Degrees Whichever is Greater (Basic), +/-3.6 Degrees +/0.1 Degrees (Below 32.0 Degrees )
  • Batteries IncludedBatteries Included
  • Battery Voltage9V
  • Data LoggingNo Data Logging
  • IncludesCarrying Case
  • Maximum Temperature Measured Degrees C1,250 Degrees C
  • Number of Batteries Required1
  • Resolution Degrees F0.1 Degrees F
  • StandardsCE, Class II Laser, RoHS
  • Laser Sighting Type Dual
  • Emissivity Adjustability Adjustable
  • Alert Type Light, Sound
  • Maximum Emissivity Setting 1.00
  • Maximum Temperature Measured Degrees F 2,282 Degrees F
  • Maximum Operating Temperature Degrees F 122 Degrees F
  • Includes Work Light Work Light Not Included
  • Digital Display Screen Type LCD with Backlight
  • Testing Functions Average, Difference, Maximum Temperature, Minimum Temperature
  • Accuracy Degrees C +/-1.8% of Reading or +/-1.8 Degrees Whichever is Greater (Basic), +/-1.8% of Reading or +/-1.8 Degrees Whichever is Greater (Detailed Above 0 Degrees ), +/-1.8 Degrees +/0.1 Degrees (Below 0 Degrees )
  • Battery Size 9V
  • Calibration Certificate Type Not Certified
  • Features Dual Lasers Assist With Target Area Identification and Allow for Precise Temperature Measurements to Meet the Needs of Industrial, Electrical and HVAC/R Professionals
  • Manufacturer Warranty Length 1 yr
  • Minimum Temperature Measured Degrees C -32 Degrees C
  • Resolution Degrees C 0.1 Degrees C
  • Response Time 250 msec
  • Temperature Alerts High Temperature, Low Temperature
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list