!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INFRARED THERMOMETER W NIST CERT, LCD, FOC SPOT SZ/DIST 1 IN AT 30 IN, 9V, TEMP ACC +/- 1.8%

INFRARED THERMOMETER W NIST CERT, LCD, FOC SPOT SZ/DIST 1 IN AT 30 IN, 9V, TEMP ACC +/- 1.8%

REED

INFRARED THERMOMETER W NIST CERT, LCD, FOC SPOT SZ/DIST 1 IN AT 30 IN, 9V, TEMP ACC +/- 1.8% close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INFRARED THERMOMETER W NIST CERT, LCD, FOC SPOT SZ/DIST 1 IN AT 30 IN, 9V, TEMP ACC +/- 1.8%

INFRARED THERMOMETER W NIST CERT, LCD, FOC SPOT SZ/DIST 1 IN AT 30 IN, 9V, TEMP ACC +/- 1.8%

REED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $402.65 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # REER2320NIST
  • Mfr. Model # R2320-NIST
  • UNSPSC # 41112224
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

This infrared thermometer features a backlit LCD display, data hold, a trigger design, and an infrared temperature range of -30 Degrees C to 800 Degrees C (-22 Degrees F to 1,472 Degrees F). Its adjustable emissivity is 0.1 to 1.0, the response time is 250 milliseconds, and the resolution is 0.1 Degrees C/F with a repeatability of +/- 0.5 Degrees C. Includes a NIST certificate, a low/high temperature alarm, a nine-volt battery, a carry case, and a one-year warranty.

Technical Specs

  • ItemInfrared Thermometer
  • Distance To Spot Ratio30:1
  • Minimum Emissivity Setting0.1
  • Minimum Temperature Measured Degrees F32 Degrees F
  • Minimum Operating Temperature Degrees F32 Degrees F
  • Testing FunctionsAverage, Difference, Maximum Temperature, Minimum Temperature
  • Batteries IncludedBatteries Included
  • Calibration Certificate TypeNIST
  • IncludesCarrying Case, Battery & NIST Certificate
  • Maximum Temperature Measured Degrees C50 Degrees C
  • Resolution Degrees C0.1 Degrees C
  • Response Time250 msec
  • Emissivity Adjustability Adjustable
  • Alert Type Light
  • Maximum Emissivity Setting 1
  • Maximum Temperature Measured Degrees F 122 Degrees F
  • Maximum Operating Temperature Degrees F 122 Degrees F
  • Accuracy Degrees C +/-1.8%
  • Battery Voltage 9V
  • Features 30:1 Distance to Spot Size Ratio, Audible (Beep) and Visual (Tri-Colour LED) User Adjustable Alarms, Average and Differential Readings, Bright Colour Display (EBTN), Built-in Laser Pointer Identifies Target Area, Digitally Adjustable Emissivity, Internal Memory Stores Up to 5 Pre-Set High and Low Alarms and 5 Emissivity Settings, Low Battery Indication and Auto Shut Off, Max, Min, Trigger Lock For Continuous Monitoring, User Selectable Degrees F or Degrees C
  • Manufacturer Warranty Length 1 yr
  • Minimum Temperature Measured Degrees C 0 Degrees C
  • Resolution Degrees F 0.1 Degrees F
  • Standards CE
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list