!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FIR TREE 1-PC FIX TIES, MOUNTABLE, -40 ° C TO 125 ° C, BLK, 0.05 IN THK/1.38 IN MAX DIA, NYLON, PK 500

FIR TREE 1-PC FIX TIES, MOUNTABLE, -40 ° C TO 125 ° C, BLK, 0.05 IN THK/1.38 IN MAX DIA, NYLON, PK 500

HELLERMANN TYTON

FIR TREE 1-PC FIX TIES, MOUNTABLE, -40 ° C TO 125 ° C, BLK, 0.05 IN THK/1.38 IN MAX DIA, NYLON, PK 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
FIR TREE 1-PC FIX TIES, MOUNTABLE, -40 ° C TO 125 ° C, BLK, 0.05 IN THK/1.38 IN MAX DIA, NYLON, PK 500

FIR TREE 1-PC FIX TIES, MOUNTABLE, -40 ° C TO 125 ° C, BLK, 0.05 IN THK/1.38 IN MAX DIA, NYLON, PK 500

HELLERMANN TYTON

Clearance Price :
$26.24 / pkg. of 500

Your Price : $104.97 / pkg. of 500

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ISL157-00097
  • Mfr. Model # 157-00097
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Product Details

These one-piece, nylon fir-tree mountable cable ties are black in colour and are for use in -40 Degrees C to 125 Degrees C. They have plastic pawl closures. The maximum bundle diameter is 1.38 inches, and the ties are 0.05 inches thick. Each pack comes with 500 ties.

Technical Specs

  • ItemFir Tree Mount Cable Tie
  • Actual Length6.50 in
  • Nominal Length6 31/64 in
  • ColourBlack
  • Cable Tie PropertiesHeat Stabilized
  • Nominal Max. Bundle Dia.1 7/16 in
  • Thickness0.05 in
  • Cable Tie Style Mountable
  • Width 3/16 in
  • Locking Style Plastic Pawl
  • Tensile Strength 180 N
  • Mounting Method Fir Tree
  • Metal Detectable No
  • Max. Bundle Dia. 1.38 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list