!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOUNTABLE EDGE CLIP/TIE, PLASTIC PAWL, -40 ° C TO 105 ° C, 0.05 IN THICK/2 IN MAX DIA, NYLON, PK 500

MOUNTABLE EDGE CLIP/TIE, PLASTIC PAWL, -40 ° C TO 105 ° C, 0.05 IN THICK/2 IN MAX DIA, NYLON, PK 500

HELLERMANN TYTON

MOUNTABLE EDGE CLIP/TIE, PLASTIC PAWL, -40 ° C TO 105 ° C, 0.05 IN THICK/2 IN MAX DIA, NYLON, PK 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOUNTABLE EDGE CLIP/TIE, PLASTIC PAWL, -40 ° C TO 105 ° C, 0.05 IN THICK/2 IN MAX DIA, NYLON, PK 500

MOUNTABLE EDGE CLIP/TIE, PLASTIC PAWL, -40 ° C TO 105 ° C, 0.05 IN THICK/2 IN MAX DIA, NYLON, PK 500

HELLERMANN TYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $475.95 / pkg. of 500

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ISL156-00878
  • Mfr. Model # 156-00878
  • UNSPSC # 39121717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.85 lbs

Product Details

This is a standard-duty, nylon mountable cable tie with an edge clip. It is nylon with a plastic pawl lock and can be used in temperatures from -40 Degrees C to 105 Degrees C. The ties are 0.05 inches thick with a maximum bundle diameter of two inches, and the clip is for edges of three to six millimetres. Each pack comes with 500 sets.

Technical Specs

  • ItemCable Tie/Edge Clip
  • Actual Length8 in
  • Nominal Length8 in
  • ColourBlack
  • Cable Tie PropertiesImpact Resistant, Heat Resistant
  • Metal DetectableNo
  • Max. Bundle Dia.2.0 in
  • Cable Tie Style Mountable
  • Width 3/16 in
  • Locking Style Plastic Pawl
  • Tensile Strength 50 lb
  • Nominal Max. Bundle Dia. 2 in
  • Thickness 0.05 in
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list