!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRAY PAINT, PREMIUM, GENERAL PURPOSE SPRAY PAINT, YELLOW, SOLVENT, 12 OZ

SPRAY PAINT, PREMIUM, GENERAL PURPOSE SPRAY PAINT, YELLOW, SOLVENT, 12 OZ

KRYLON INDUSTRIAL

SPRAY PAINT, PREMIUM, GENERAL PURPOSE SPRAY PAINT, YELLOW, SOLVENT, 12 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRAY PAINT, PREMIUM, GENERAL PURPOSE SPRAY PAINT, YELLOW, SOLVENT, 12 OZ

SPRAY PAINT, PREMIUM, GENERAL PURPOSE SPRAY PAINT, YELLOW, SOLVENT, 12 OZ

KRYLON INDUSTRIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.40 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KRYK01806A07
  • Mfr. Model # K01806A07
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.98 lbs

Technical Specs

  • ItemSpray Paint
  • Coating ApplicationGeneral Purpose
  • Compatible Surface MaterialMetal, Steel, Wood
  • Finish TextureSmooth
  • ColourSun Yellow
  • Coverage Area20 sq ft
  • Dry Time12 min
  • Sub BrandAcryli-Quik
  • Dry Time Tack Free12 min
  • Maximum Application Temperature85 Degrees F
  • Minimum Application Temperature50 Degrees F
  • Resistance PropertiesCorrosion-Resistant, Gasoline-Resistant, Oil-Resistant
  • StandardsMIR Compliant
  • Opacity 100%
  • Colour Family Yellow
  • Sheen High-Gloss
  • Resin Type Acrylic Lacquer
  • Container Size 16 oz
  • Base Type Solvent
  • Use Location Exterior, Interior
  • Container Type Aerosol Can
  • Dry Time to Recoat 12 min
  • Maximum Temperature Resistance 150 Degrees F
  • Net Weight 12 oz
  • Shelf Life 5 yr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list