Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This SPKO series spill kit meets the standards for 29 CFR 1910.1450(e), this spill kit includes 10 10 inch x 10 inch oil-only pillows, 2 25/pkg wipers wpr500-1, 2 3 inch x 4 foothite oil-only socks, 4 18 x 30 inch yellow disposal bags and ties a-dispbag-sm, and more, 75 pads. It is designed for use with SPKO Series.
Spécifications techniques
ItemSpill Kit
Fluids AbsorbedOil-Only
Container TypeWall Cabinet
Cabinet Height30 in
Empty or FilledFilled
Product Weight37 lb
Static DissipativeNo
For Use With Mfr. Model NumberSPKO Series
Standards29 CFR 1910.1450(e)
Fluids Absorbed - PillowsOil-Only
Pad Length14 in
Pillow Length10 in
Sock Diameter3 in
Includes(10) 10 in x 10 in White Oil-Only Pillows, (2) 25/pkg Wipers (WPR500-1), (2) 3 in x 4 ft White Oil-Only Socks, (4) 18 in x 30 in Yellow Disposal Bags and Ties (A-DISPBag-SM), (75) 10 in x 14 in White Oil-Only Pads, 12 3/4 in x 13 3/4 in x 30 in Wall Mount Cabinet (A-WCAB)
Product TypeSpill Kit
Volume Absorbed Per Kit23 gal
Cabinet Depth12 3/4 in
Cabinet Width13 3/4 in
LockableNo
Includes Mounting FastenersNo
UV ResistantNo
SeriesSPKO
Fluids Absorbed - PadsOil-Only
Fluids Absorbed - SocksOil-Only
Pad Width10 in
Pillow Width10 in
Sock Length48 in
Pays d’origineUnited States
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca