SOLID ROUND SHANK NUT DRIVER, 11 MM TIP SIZE, 7 IN OVERALL L, 25.4 MM BOLT CLEARANCE
SOLID ROUND SHANK NUT DRIVER, 11 MM TIP SIZE, 7 IN OVERALL L, 25.4 MM BOLT CLEARANCE
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This nut driver has a length of 7 inches and is not insulated. The plastic handle is brown/clear and has a straight shape, and a fluted style/type. It meets the standards for ASME B107.110. In addition, it has a metric measurement type, is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is non-magnetic, and is not tether ready. This nut driver includes one piece.
Technical Specs
Item Nut Driver
Bolt Clearance 25.4 mm
Measurement Type Metric
Fastener Holding Not Fastener Holding
ESD Safe Not ESD Safe
Magnetized Tip Not Magnetized Tip
Non-Sparking Not Non-Sparking
Replaceable Shank Not Replaceable Shank
Shank Shape Round
Shank Finish Chrome
Handle Shape Straight
Overall Length 7 in
Container Type None
Handle Colour Brown, Clear
Standards ASME B107.110
Tip Size 11 mm
Shank Length 3 in
Nut Driver Style Solid Round
For Fastener Size 11 mm
Insulated Not Insulated
Non-Magnetic Non-Magnetic
Ratcheting Not Ratcheting
Tether Ready Not Tether Ready
Shank Material Alloy Steel
Handle Type Fluted
Handle Material Plastic
Number of Pieces 1
Corrosion Resistant Corrosion-Resistant
Hex Size 11 mm
Country of Origin Taiwan
(subject to change)